Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Proteomics (1290)
Forensics (907)
Genomics (464)
Dialysis (267)
Histology (189)
Brand:
Product Type:
Accessory (282)
Availability:
In Stock (819)
Capacity (Liters):
0 to 1 (46)
1 to 5 (7)
Capacity (mL):
0 - 20 (69)
21 - 40 (18)
41 - 60 (37)
CE Compliance:
Yes (194)
Capacity (g):
Diameter (mm):
5 to 10 (47)
Capacity (cu ft):
0 to 10 (16)
Diameter:
50 mm (9)
70 mm (8)
90 mm (6)
Capacity:
0.2 mL (8)
0.5 mL (2)
Format:
Wipes (7)
Color:
Blue (5)
Red (2)
Orange (2)
Funnel size (mL):
500 (5)
250 (5)
1000 (4)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 200 pages of life science products from industry leading brands such as Whatman, Corning, Thermo Scientific, Thermo Scientific Nalgene, Thermo Scientific NUNC, and EMD Chemicals.
Request your copy today.

Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Life Science

Life Science

For over 50 years, Cole-Parmer has been providing expert assistance and a wide selection of products to suit your requirements, including a wide variety of products and solutions for all facets of Life Science research. Whether you are looking for microplates, cell cuture media, electrophoresis equipment, or thermal cyclers, Cole-Parmer is sure to have the right product for all your needs.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Cole Parmer Nylon Nonsterile Syringe Filters 0 45 pore size 25 mm diameter

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Product Type Syringe Filters,Housing material Acrylic,Color Natural
EW-02915-14
In stock.
$180.00 USD/BOX of 100

Qty:

EW-06730-04 Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45µ; 12/pack

Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45; 12/pack

Product Type Cellulose Nitrate Filter Units,Housing material Polypropylene Upper; High-Impact Polystyrene Lower,Color White
EW-06730-04
In stock.
$110.00 USD/DOZEN

Qty:

Representative photo only Cole Parmer PTFE Nonsterile Syringe Filters 0 2

Cole-Parmer PTFE Nonsterile Syringe Filters; 0.2µ

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-02915-28
In stock.
$95.00 USD/BOX of 20

Qty:

Representative photo only Cole Parmer PTFE Nonsterile Syringe Filters 0 45

Cole-Parmer PTFE Nonsterile Syringe Filters; 0.45µ

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-02915-22
In stock.
$180.00 USD/BOX of 100

Qty:

EW-02915-20 Cole-Parmer<small><sup>&reg;</sup></small> PTFE Nonsterile Syringe Filters; 0.20&micro;

Cole-Parmer PTFE Nonsterile Syringe Filters; 0.20

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-02915-20
In stock.
$180.00 USD/BOX of 100

Qty:
See all PTFE Filters

Representative photo only Thermo Scientific Polyethersulfone PES Filter Units membrane PES capacity 500mL pore size 0 20 12 pack

Thermo Scientific Polyethersulfone (PES) Filter Units; membrane; PES; capacity, 500mL; pore size, 0.20µ; 12/pack

Product Type Polyethersulfone Filter Units,Sterile Yes,Membrane material Polyethersulfone (PES)
EW-06730-43
In stock.
$210.00 USD/PACKAGE

Qty:

Representative photo only 60 mL B D plastic disposable syringe luer lock tip 40 box

60 mL B-D plastic disposable syringe, luer-lock tip, 40 / box

Material Polycarbonate,Product Type Chromatography syringe,Capacity mL 60
EW-07940-30
Usually ships in 15 days.
$54.00 USD/BOX

Qty:

Representative photo only Cole Parmer PTFE Nonsterile Syringe Filters pore size 0 45

Cole-Parmer PTFE Nonsterile Syringe Filters; pore size; 0.45µ

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-29550-10
In stock.
$135.00 USD/PACKAGE of 100

Qty:

Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PPCO 500 bag

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 17
EW-06344-22
In stock.
$124.00 USD/CASE

Qty:

EW-17306-01 Rotor sold separately

Compact Variable-Speed Universal Centrifuges; 115V; 50/60Hz

Product Type Centrifuge,Capacity Dependent upon rotor (see accessories),Max rpm 6000
EW-17306-01
In stock.
$1,850.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Polyethersulfone PES Filter Units 150 mL 0 20 m Pore Size

Thermo Scientific Polyethersulfone (PES) Filter Units; 150 mL, 0.20 µm Pore Size

Product Type Polyethersulfone Filter Units,Sterile Yes,Membrane material Polyethersulfone (PES)
EW-06730-31
In stock.
$92.00 USD/PACKAGE

Qty:

EW-03773-51 4L Liquid Nitrogen Storage Dewar

Storage Dewars, 4 Liters

Product Type Dewars,Volume Liters 4,Dimensions " H 17
EW-03773-51
In stock.
$512.00 USD/EACH

Qty:

Representative photo only Laboratory Hydrogen Generator 600mL min 115 230 VAC
EW-86440-03
Usually ships in 10 days.
$9,900.00 USD/EACH

Qty:

Representative photo only 50 mL conical bottom disposable plastic centrifuge tubes flat top rim seall PPCO 500 bag

50 mL conical bottom disposable plastic centrifuge tubes, flat top/rim seall, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 29
EW-06344-27
In stock.
$164.00 USD/CASE

Qty:

EW-06139-00 Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-00
In stock.
$135.00 USD/BOX of 500

Qty:

5613 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title