Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Lighting and Illumination

Lighting and Illumination

Lighting and Illumination

A Pelican flashlight is just one of the products you can get via Cole-Parmer’s wide selection of lighting and illumination products. Lighting is a key part of the inspection process and viewing items with microscopy, macroscopy, and boroscopy. The list of lighting needs in a laboratory runs the gambit from a low-noise, stable light, an adjustable source, to shadowless illumination, a cool light source, or fingertip adjustments. Fiber optic illuminators offer high light output for general microscopy, assembly illuminations, machine vision, and boroscope applications. Flexible gooseneck light pipes allow you to position light where needed. Fluorescent ring lights provide 360 degree of uniform, shadowless illumination. Ideal for microscopic and macroscopic inspection--improves your stereomicroscopes image quality with the lab quality light. Task lamps offer industrial-grade flexibility lamps to maintain your optimal lighting position. This is Ideal for inspection applications. You can also buy a Pelican flashlight with incandescent and LED lighting. This type of light provides top-of-the-line brightness, quality, and dependability. If you have a question about a Pelican flashlight or any other brand contact one of our Technical Experts who will be glad to assist you.
 Product Detail
Sort
 Availability
 Price

UVP UVL-4 Handheld Mini Ultraviolet Lamp, 4-watt, 365 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 365 nm
EW-97602-12
In stock.
$39.50 USD/EACH

Qty:

UVP UVG-4 Handheld Mini Ultraviolet Lamp, 4-watt, 254 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 254 nm
EW-97602-02
In stock.
$68.75 USD/EACH

Qty:

Cole-Parmer Fiber Optic Illuminator, 115 VAC

  • Product Type: Fiber Optic Illuminator
  • Watts: 150 W
  • Bulb life: 2000 hours
EW-41500-50
In stock.
$429.00 USD/EACH

Qty:

Short/long-wave UV lamp; 4 watts, 254/365 nm wavelength, 115 VAC/60 Hz

  • Product Type: Short/Long-Wave Ultraviolet Lamps/Meters
  • Watts: 4
  • Wavelength: 254/365 nm
EW-09817-20
In stock.
$285.00 USD/EACH

Qty:

Cole-Parmer Self-Supporting Dual-Light Pipe, 23" L Gooseneck

  • Product Type: Fiber Optic Illuminaotr
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-41720-60
In stock.
$274.00 USD/EACH

Qty:

Replacement tube for germicidal lamps, 15 watts

  • Product Type: Light Bulb
  • Qty/ea: 1
EW-09815-59
In stock.
$45.75 USD/EACH

Qty:

Cole-Parmer Microscopy Fiber Optic Illuminator, No Light Pipe; 115 VAC

  • Product Type: Fiber optic illuminator
  • Lamp intensity: 400,000 footcandles at 3"
  • Watts: 150 watts
EW-41723-00
In stock.
$396.00 USD/EACH

Qty:

High-intensity, long-wave UV lamp; 8-ft lead, 115 VAC/60 Hz

  • Product Type: High-intensity Ultraviolet Lamps
  • Watts: 100
  • Wavelength: 365 nm
EW-97600-00
In stock.
$683.00 USD/EACH

Qty:

UVP UVX Digital Ultraviolet Intensity Meter/Radiometer without Sensor

  • Product Type: Ultraviolet Meters/Detectors
  • Dimensions: 6.5 in L x 3.375 in W x 2 in H
  • Model: 97-0015-02(UVX)
EW-97651-10
In stock.
$661.50 USD/EACH

Qty:

Fiber-Lite DC-950, DC-Regulated Fiber Optic Illuminator; 100-240 VAC

  • Product Type: Fiber Optic Illuminator
  • Watts: 150
  • Bulb life: 200 hours at high setting
EW-41720-40
In stock.
$716.00 USD/EACH

Qty:

UVP UVL-4F Handheld Mini UV Lamp with Flashlight, 4-watt, 365 nm

  • Product Type: Portable/Handheld Ultraviolet Lamps
  • Watts: 4
  • Wavelength: 365 nm
EW-97602-30
In stock.
$45.50 USD/EACH

Qty:

Pelican L4 LED Penlight/Flashlight, Black

  • Product Type: Penlights
  • Color: Black
  • Model: 1830-010-110
EW-40460-34
In stock.
$26.00 USD/EACH

Qty:

Cole-Parmer Single-Light Pipe, 18" L Gooseneck

  • Product Type: Fiber Optic Illuminator
  • Light pipe dimensions: 18"L
  • Qty/ea: 1
EW-41500-10
In stock.
$205.00 USD/EACH

Qty:

Short/long-wave UV lamp; 6 watts, 254/365 nm wavelength, 115 VAC/60 Hz

  • Product Type: Short/Long-Wave Ultraviolet Lamps/Meters
  • Watts: 6
  • Wavelength: 254/365 nm
EW-09818-00
In stock.
$376.00 USD/EACH

Qty:

UV germicidal lamp; 60 watts, 152µW/cm2 intensity, 115 VAC/60 Hz

  • Product Type: Sterilizer
  • Watts: 60
  • Wavelength: 254 nm
EW-97505-30
In stock.
$521.00 USD/EACH

Qty:

296 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Lighting and Illumination