Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (mL):
2000 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Low-Form PP Beakers

Low-Form PP Beakers

Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.Withstand temperatures to 275°F (135°C). Autoclavable.
 Product Detail
Sort
 Availability
 Price
Representative photo only Beaker w handle PP 5000ml 1 pk

Beaker w/handle PP 5000ml 1/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 5000
EW-61000-62
In stock.
$49.50 USD/EACH

Qty:

Representative photo only Beaker w handle PP 3000ml 2 pk

Beaker w/handle PP 3000ml 2/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 3000
EW-61000-52
In stock.
$61.00 USD/PACKAGE

Qty:

Representative photo only Polypropylene graduated low form beaker with handle 1000 mL

Polypropylene graduated low-form beaker with handle, 1000 mL

Product Type Beaker,Autoclavable Yes,Capacity mL 1000
EW-61000-30
In stock.
$11.25 USD/EACH

Qty:

Representative photo only Beaker w handle PP 500ml 4pk

Beaker w/handle PP 500ml 4pk

Product Type Beaker,Autoclavable Yes,Capacity mL 500
EW-61000-22
In stock.
$36.50 USD/PACKAGE

Qty:

Representative photo only Beaker w handle PP 2000ml 2 pk

Beaker w/handle PP 2000ml 2/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 2000
EW-61000-42
In stock.
$28.50 USD/PACKAGE

Qty:

5 results (showing 1 - 5 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title