Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Chromatography Products > Low Pressure Liquid Chromatography (LPLC)

Low Pressure Liquid Chromatography (LPLC)

Low Pressure Liquid Chromatography (LPLC)
Low pressure chromatography products and other liquid chromatography products are now available through the Cole-Parmer Instrument catalog. Click any low pressure chromatography product for a full range of products.
 Product Detail
Sort
 Availability
 Price
EW-34697-00 Spectrum Chromatography Column for Aqueous Solutions, 9.4 mL Total Volume

Spectrum Chromatography Column for Aqueous Solutions, 9.4 mL Total Volume

Product Type Chromatography column,Capacity 9.4 mL,Material Borosilicate Glass
EW-34697-00
Call 1-888-358-4705 for availability.
$241.00 USD/EACH

Qty:

EW-01473-95 01473-95

Advantec Microcomputer Controlled Fraction Collector, 110-240 VAC

Product Type Chromatography,Power VAC 11/115/240
EW-01473-95
Usually ships in 4 days.
$4,630.00 USD/EACH

Qty:

Representative photo only Foxy R1 Fraction Collector with 1 Rack rack holds 144 tubes with 13mm diameter

Foxy R1 Fraction Collector with 1 Rack; rack holds 144 tubes with 13mm diameter

Product Type Chromatography,Interface RS-232 and Ethernet (TCP/IP); pause and tube change,Power VAC 100/117/234
EW-01466-10
Call 1-888-358-4705 for availability.
$4,085.50 USD/EACH

Qty:

Representative photo only Advantec Compact Fraction Collector 115 240VAC

Advantec Compact Fraction Collector 115/240VAC

Product Type Chromatography,Power VAC 110/115/240
EW-01473-05
Usually ships in 4 days.
$2,925.00 USD/EACH

Qty:

Representative photo only Corning Glass Chromatography Column with Reservoir 250 mL

Corning Glass Chromatography Column with Reservoir, 250 mL

Product Type Chromatography column,Capacity 250 mL,Material Borosilicate Glass
EW-34695-56
In stock.
$114.00 USD/CASE of 1

Qty:

Representative photo only Flow adapter for 2 5 cm ID jacketed columns
EW-34696-66
Usually ships in 14 days.
$306.00 USD/CASE

Qty:
See all Flow Adapters

Representative photo only Corning Standard Glass Chromatography Column 19 0 ID x 250 L with TS Joint 24 40

Corning Standard Glass Chromatography Column, 19.0 ID x 250 L, with TS Joint 24/40

Product Type Chromatography column,Material Borosilicate Glass,Brand Corning
EW-34695-36
Usually ships in 15 days.
$97.00 USD/CASE of 1

Qty:

Representative photo only Corning Glass Chromatography Column with Reservoir 200 mL

Corning Glass Chromatography Column with Reservoir, 200 mL

Product Type Chromatography column,Capacity 200 mL,Material Borosilicate Glass
EW-34695-54
Usually ships in 12 days.
$105.50 USD/CASE of 1

Qty:

Representative photo only Corning Standard Glass Chromatography Column 19 0 ID x 250 L with TS Joint 24 40 and Fritted Disk

Corning Standard Glass Chromatography Column, 19.0 ID x 250 L, with TS Joint 24/40 and Fritted Disk

Product Type Chromatography column,Material Borosilicate Glass,Brand Corning
EW-34695-44
In stock.
$107.00 USD/CASE of 1

Qty:

Representative photo only Chromaflex Jacketed Chromatography Column 295 mL 60 cm L x 2 5 cm ID
EW-34696-34
Usually ships in 14 days.
$495.00 USD/CASE

Qty:

Representative photo only Chromaflex Standard Chromatography Column 295 mL 60 cm L x 2 5 cm ID

Chromaflex Standard Chromatography Column, 295 mL, 60 cm L x 2.5 cm ID

Product Type Chromatography column,Brand Chromaflex
EW-34696-10
Usually ships in 13 days.
$275.00 USD/CASE

Qty:

Representative photo only Rack for Foxy R1 R2 holds 2 microplates each 96 wells
EW-01464-68
Usually ships in 7 days.
$275.00 USD/EACH

Qty:

Representative photo only Corning Standard Glass Chromatography Column 19 0 ID x 500 L with TS Joint 24 40

Corning Standard Glass Chromatography Column, 19.0 ID x 500 L, with TS Joint 24/40

Product Type Chromatography column,Material Borosilicate Glass,Brand Corning
EW-34695-38
Call 1-888-358-4705 for availability.
$97.00 USD/CASE of 1

Qty:

Representative photo only Chromaflex Standard Chromatography Column 24 mL 30 cm L x 1 0 cm ID

Chromaflex Standard Chromatography Column, 24 mL, 30 cm L x 1.0 cm ID

Product Type Chromatography column,Brand Chromaflex
EW-34696-00
Usually ships in 13 days.
$217.00 USD/CASE

Qty:

Representative photo only Spectrum Chromatography Column for Organic Solutions 19 mL Total Volume

Spectrum Chromatography Column for Organic Solutions, 19 mL Total Volume

Product Type Chromatography column,Capacity 19 mL,Material Borosilicate Glass
EW-34697-08
Usually ships in 7 days.
$383.00 USD/EACH

Qty:

102 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Chromatography Products > Low Pressure Liquid Chromatography (LPLC)

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title