Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Magnetic Flow meters

Magnetic Flow meters

Common Applications for Magnetic Flow Meters

  • Electrolytes
  • Solid bearing fluids
  • Corrosive acids
  • Sewage
  • Liquid food products
  • Sludge
  • Process chemicals
  • Detergents
  • Brine
  • Mining slurries
  • Paper pulp waste
  • Monitoring and control of a variety of industrial effluents
  • Water monitoring in industrial plants

How a Magnetic Flowmeter Works

There are two magnetic flow meter design styles: insertion and full bore. Coils in the meter produce a magnetic field. When a conductive fluid is passed through the field, a voltage is produced through an electrode in the meter wall or insertion probe. This generated voltage is proportional to the flow. A magnetic meter has a high accuracy of typically 1% of reading and normally has a turn down ratio in the region of 10:1. Magnetic flow meters need the media to be conductive, typically > 5/cm. They normally requires a straight pipe run with a minimum length of ten times the diameter of the pipe before the flow meter inlet and five times the diameter of the pipe after the flow meter outlet. A magnetic flow meter has no moving parts and the full-bore design offers no intrusion in to the flow stream. The signal is useable down to zero flow which makes magnetic flow meters one of the best technologies to use if you need to use the full flow range.

A magnetic flow meter can handle a wide range of aggressive chemicals as well as heavy slurries but requires the media to be conductive (typically > 5/cm). Cole-Parmer offer two types of magnetic flow meter; a full bore version which is non intrusive offering virtually no pressure drop and a more economical insertion magnetic flow meter suitable for use in pipe sizes up to 10".

Why Use a Magnetic Flow Meter

  • Can handle slurries and heavy particulates
  • Good accuracy (0.5 to 1%)
  • Can respond well to fast changing flows (for high-frequency DC pulse and AC excitation designs only)
  • Insensitivity to viscosity, specific gravity, temperature and pressure (within certain limitations)
  • Will work with laminar, turbulent, and transitional flows
  • Non obtrusive flow in full-bore models
  • Virtually no pressure drop
  • No moving parts
  • Lining protectors available for harsh, chemically corrosive, and abrasive fluids

Cole Parmer offers magnetic flow meters that are volumetric flow meters which require low maintenance; they have no moving parts, offer high accuracy and are insensitive to viscosity, pressure and temperature changes. Cole-Parmer offers magnetic flow meters for measuring liquid flow from 0.38 LPM to over 4,000 LPM.

To find the right flow meter for your application use Cole-Parmer's on-line flow meter quick search. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of flow control experience to help solve your application needs.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
68874_33.jpg - Insertion Magmeter with display, PP and 316L SST materials, 0.5" to 4" pipe size, 4-20mA output

Insertion Magmeter with display, PP and 316L SST materials, 0.5" to 4" pipe size, 4-20mA output

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Max operating temperature º F 185
EW-32486-51
Usually ships in 15 days.
$1,642.00 USD/EACH

Qty:

32813_20_left.jpg - HygenicMaster<tm> Magnetic Flowmeter, 1 1/2" - 3.17 to 159 GPM

HygenicMaster Magnetic Flowmeter, 1 1/2" - 3.17 to 159 GPM

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Accuracy 0.4% of measured value
EW-32813-20
Usually ships in 33 days.
$2,876.00 USD/EACH

Qty:

68874_33.jpg - Insertion Magmeter with display, PP and 316L SST materials, 0.5" to 4" pipe size, frequency or digital output options

Insertion Magmeter with display, PP and 316L SST materials, 0.5" to 4" pipe size, frequency or digital output options

Description Magnetic,Product Type Magnetic Flowmeters,Max operating temperature º F 185
EW-68874-33
Usually ships in 16 days.
$1,546.00 USD/EACH

Qty:

33168_77.jpg - Krohne Enviromag 2000 magnetic Flowmeter, 3" 24-956 GPM

Krohne Enviromag 2000 magnetic Flowmeter, 3" 24-956 GPM

Product Type Magnetic Flowmeters,Description Magnetic Flow Sensor,Accuracy ≤5% of flow rate
EW-33168-73
Usually ships in 7 days.
$2,272.00 USD/EACH

Qty:

68874_33.jpg - Insertion Magmeter with display, PVDF and 316L SST materials, 0.5" to 4" pipe size, 4-20mA output

Insertion Magmeter with display, PVDF and 316L SST materials, 0.5" to 4" pipe size, 4-20mA output

Description Magnetic,Product Type Magnetic Flowmeters,Max operating temperature º F 185
EW-68874-32
Usually ships in 16 days.
$1,500.00 USD/EACH

Qty:

Magnetic Low-Flow Flowmeter

Magnetic Low-Flow Flowsensor, 0.2-20 GPM, Pulse and 4 to 20 mA Output

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters
EW-33111-51
Usually ships in 14 days.
$640.00 USD/EACH

Qty:

32486_49.jpg - Insertion Magmeter without display, PP and 316L SST materials, 5" to 8" pipe size, Frequency or Digital Output options

Insertion Magmeter without display, PP and 316L SST materials, 5" to 8" pipe size, Frequency or Digital Output options

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Max operating temperature º F 185
EW-32486-52
Usually ships in 15 days.
$890.00 USD/EACH

Qty:

no_image.gif - RS232 converter with setup software on CD, used to respan the 4-20mA output

RS232 converter with setup software on CD, used to respan the 4-20mA output

Description Magnetic Flow Sensor,Product Type Flow Sensor,Brand GF Signet
EW-32487-20
Usually ships in 15 days.
$234.00 USD/EACH

Qty:

no_image.gif - PVDF Fitting Adapter for Magmeter 33111-51, 3/4" x 1/2"
EW-33111-94
Usually ships in 14 days.
$45.00 USD/EACH

Qty:

no_image.gif - Cable for Flowsensor 33111-51, 6 m with 8-pin female circular connector

Cable for Flowsensor 33111-51, 6 m with 8-pin female circular connector

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters
EW-33111-95
Usually ships in 14 days.
$67.00 USD/EACH

Qty:

no_image.gif - EPDM O-Ring for Magmeter 33111-51
EW-33111-90
Usually ships in 14 days.
$16.00 USD/EACH

Qty:

no_image.gif - PVC Fitting for Magmeter 33111-51, 3/4" x 3/4"
EW-33111-93
Usually ships in 14 days.
$7.00 USD/EACH

Qty:

33168_42.jpg - Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM

Krohne Optiflux Electromagnetic Flow Sensor, 4" 37.4-1494 GPM

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Accuracy ≤5% of flow rate
EW-33168-12
Usually ships in 7 days.
$2,925.00 USD/EACH

Qty:

33168_42.jpg - Krohne Optiflux Electromagnetic Flow Sensor, 1" 2.3-93.3 GPM

Krohne Optiflux Electromagnetic Flow Sensor, 1" 2.3-93.3 GPM

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Accuracy ≤5% of flow rate
EW-33168-04
Usually ships in 7 days.
$2,635.00 USD/EACH

Qty:

33168_42.jpg - Krohne Optiflux Electromagnetic Flow Sensor, 6" 84-3361 GPM

Krohne Optiflux Electromagnetic Flow Sensor, 6" 84-3361 GPM

Description Magnetic Flow Sensor,Product Type Magnetic Flowmeters,Accuracy ≤5% of flow rate
EW-33168-14
Usually ships in 7 days.
$3,203.00 USD/EACH

Qty:

130 results (showing 1 - 15 )
Per Page 

View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated