Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Masterflex Peristaltic Pumps > Masterflex C/L Tubing Pumps > Masterflex C/L Dual-Channel Variable-Speed Compact Pumps

Masterflex C/L Dual-Channel Variable-Speed Compact Pumps

Masterflex C/L Dual-Channel Variable-Speed Compact Pumps

  • Contamination-free two-channel pumping in a compact format—ideal for analyzer, flow cell, and perfusion applications
  • Flow range: 0.002 to 12.3 mL/min per channel depending on drive rpm and tubing size
  • One- or two-channel, reversible pumping
  • Stackable, compact 1/4-DIN housing—mount in your equipment rack or place on your lab bench. (To mount, order brackets 77120-03 separately).
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.
  • “Max” button runs pump at maximum rpm—prime or rapidly flush tubing.
  • Pump head is constructed from polyphenylene sulfide (PPS), stainless steel (SS), and features acetal co-polymer rollers. PPS and SS promote longer life and the six roller construction provides a low-pulsation flow.
  • Pump head has average fixed occlusion for tubing; no need to adjust occlusion when changing tubing.
C/L pumps are compact (1⁄4 DIN) and perfect for low-flow OEM use or analyzer applications. These easy-to-use, economical pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications.
Maximum suction lift of 5 ft (1.5 m); max discharge head of 20 ft (6.1 m); max pressure 15 psi (1.0 bar). Selfpriming pumps withstand minor back pressure.
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex C L Dual Channel Variable Speed Tubing Pump 10 to 60 rpm 115 230 VAC

Masterflex C/L Dual-Channel Variable-Speed Tubing Pump; 10 to 60 rpm, 115/230 VAC

Product Type Peristaltic Pump,Min flow rate mL/min 0.02 (per channel),Max flow rate mL/min 12.3 (per channel)
EW-77120-42
In stock.
$605.00 USD/EACH

Qty:

Representative photo only Masterflex C L Dual Channel Variable Speed Tubing Pump 10 to 60 rpm 12 VDC

Masterflex C/L Dual-Channel Variable-Speed Tubing Pump; 10 to 60 rpm, 12 VDC

Product Type Peristaltic Pump,Min flow rate mL/min 0.02 (per channel),Max flow rate mL/min 12.3 (per channel)
EW-77120-62
In stock.
$550.00 USD/EACH

Qty:

Representative photo only Masterflex C L Dual Channel Variable Speed Tubing Pump 1 to 6 rpm 12 VDC

Masterflex C/L Dual-Channel Variable-Speed Tubing Pump; 1 to 6 rpm, 12 VDC

Product Type Peristaltic Pump,Min flow rate mL/min 0.002 (per channel),Max flow rate mL/min 1.3 (per channel)
EW-77120-52
Call 1-888-358-4705 for availability.
$550.00 USD/EACH

Qty:

Representative photo only Masterflex C L Dual Channel Variable Speed Tubing Pump 1 to 6 rpm 115 230 VAC

Masterflex C/L Dual-Channel Variable-Speed Tubing Pump; 1 to 6 rpm, 115/230 VAC

Product Type Peristaltic Pump,Min flow rate mL/min 0.002 (per channel),Max flow rate mL/min 1.3 (per channel)
EW-77120-32
In stock.
$605.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Masterflex Peristaltic Pumps > Masterflex C/L Tubing Pumps > Masterflex C/L Dual-Channel Variable-Speed Compact Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title