Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Masterflex I/P Pump Head Adapters

Masterflex I/P Pump Head Adapters

  • Flow range: 0.12 to 13 LPM (0.03 to 3.5 GPM). Flow rate depends on motor rpm, adapter gear ratio, and tubing size. Pump head range is 20 to 650 rpm.
  • Use one or two I/P pump heads. Pump two different fluids simultaneously at the same or different flow rates.
  • Cast-aluminum adapters feature built-in gear box and are IP56 rated—includes mounting hardware. Adapters maintain integrity of your motor rating up to IP56.
  • Adapters accept two different pump head types: Standard and EASY-LOAD®
Use these adapters to mount MASTERFLEX I/P pump heads to 56C frame motors or to a metric IEC 72/ISO 63 motor with B5 flange.
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex I P NEMA Type 56 C pump head adapter 3 1 1 adapter gear ratio 650 rpm maximum pump head speed ATEX Zone 2 approved
EW-77490-00
In stock.
$618.00 USD/EACH

Qty:

Representative photo only Masterflex I P NEMA Type 56 C pump head adapter 4 8 1 adapter gear ratio 650 rpm maximum pump head speed ATEX Zone 2 approved
EW-77490-10
In stock.
$618.00 USD/EACH

Qty:

Representative photo only Masterflex I P NEMA Type 56 C pump head adapter 9 7 1 adapter gear ratio 650 rpm maximum pump head speed ATEX Zone 2 approved
EW-77490-20
In stock.
$618.00 USD/EACH

Qty:

Representative photo only Masterflex I P NEMA Type 56 C pump head adapter 17 8 1 adapter gear ratio 650 rpm maximum pump head speed ATEX Zone 2 approved
EW-77490-30
In stock.
$618.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title