Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
C-Flex (4)
Product Type:
Availability:
In Stock (477)
Shop Items By:
Masterflex tubing size (B/T):
91 (13)
87 (12)
90 (5)
Masterflex tubing size (I/P):
73 (32)
82 (31)
26 (27)
88 (15)
89 (13)
70 (13)
Masterflex tubing size (L/S):
16 (39)
24 (38)
15 (37)
14 (36)
25 (34)
13 (32)
17 (30)
18 (28)
35 (28)
36 (23)
26 (3)
34 (3)
42 (3)
48 (3)
15HP * (1)
16HP * (1)
12 (1)
Pump Series:
L/S (343)
I/P (129)
Tubing ID (mm):
6.4 (94)
4.8 (72)
12.7 (58)
7.9 (56)
9.5 (45)
3.1 (39)
1.6 (36)
0.8 (32)
9.7 (23)
19.0 (18)
15.9 (13)
1.42 (10)
0.89 (9)
2.06 (9)
2.79 (9)
1.02 (7)
0.25 (6)
0.51 (6)
0.76 (5)
2.54 (5)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Masterflex Pump Tubing

Masterflex Pump Tubing

Masterflex Pump Tubing

  • Accept no substitutes—use only Masterflex tubing in your tubing pumps!
  • Precision extruded to meet tight tolerances
  • Factory tested and optically inspected
  • Engineered to comply with numerous standards and classifications
To ensure accurate flow rates and long tubing life, use only Masterflex tubing in your pump tubing applications. Our tubing is your best choice because, unlike general-purpose commodity tubing, it is specifically designed and manufactured for use in demanding peristaltic pump applications.

Masterflex tubing will help you achieve top performance from your fluid transfer system. We offer 22 different tubing formulations in a variety of sizes for every application. Select Precision tubing or High-Performance precision tubing, which improves pressure generation, suction lift, ability to pump viscous fluids, and tubing life. The right pump tubing is crucial when building your Masterflex pump system. Before you choose, consider all aspects of your application: chemical compatibility, operating temperature, pressure, necessary regulatory approvals, gas permeability of the tubing, and cleaning/sterilization requirements.
 Product Detail
Sort
 Availability
 Price

Masterflex platinum-cured silicone tubing, L/S 16, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-16
In stock.
$63.00 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 15, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-15
In stock.
$87.25 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 24, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-24
In stock.
$112.00 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 14, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-14
In stock.
$54.75 USD/PACKAGE

Qty:

Masterflex PharMed BPT Tubing, L/S #16, 25'

  • Product Type: Pump Tubing
  • Tubing formulation: PharMed BPT
  • Pump Series: L/S
EW-06508-16
In stock.
$110.00 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, I/P 73, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: I/P
EW-96410-73
In stock.
$173.00 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 17, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-17
In stock.
$87.25 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 36, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-36
In stock.
$154.00 USD/PACKAGE

Qty:

Masterflex PharMed BPT Tubing, L/S #15, 25'

  • Product Type: Pump Tubing
  • Tubing formulation: PharMed BPT
  • Pump Series: L/S
EW-06508-15
In stock.
$109.00 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 13, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-13
In stock.
$50.75 USD/PACKAGE

Qty:

Masterflex Norprene Food (A60 F), L/S 24, 50 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Norprene Food (A 60 F)
  • Pump Series: L/S
EW-06402-24
In stock.
$144.00 USD/PACKAGE

Qty:

Masterflex peroxide-cured silicone tubing, L/S 16, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (peroxide cured)
  • Pump Series: L/S
EW-96400-16
In stock.
$57.25 USD/PACKAGE

Qty:

Masterflex C-Flex tubing (50 A), L/S 15, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-15
In stock.
$59.25 USD/PACKAGE

Qty:

Masterflex platinum-cured silicone tubing, L/S 25, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Silicone (platinum-cured)
  • Pump Series: L/S
EW-96410-25
In stock.
$84.25 USD/PACKAGE

Qty:

Masterflex Tygon E-Lab (E3603) Pump Tubing, L/S 16, 50 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: Tygon E-Lab (E-3603)
  • Pump Series: L/S
EW-06509-16
Available for order
or call 1-888-358-4705 to order
$67.75 USD/PACKAGE

Qty:

615 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Masterflex Pump Tubing