Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Viton (1)
Availability:
In Stock (311)
Resin certification (FDA):
Yes (248)
No (12)
Pump Series:
L/S (211)
I/P (96)
B/T (53)
Resin certification (USP):
Yes (177)
No (16)
Length per pack (m):
7.6 (165)
15.2 (99)
3.0 (20)
Length per pack (ft):
25 (163)
50 (108)
10 (33)
Resin certification (3A):
Yes (98)
No (4)
Max pressure (psi):
40 (76)
25 (68)
20 (53)
15 (32)
35 (30)
10 (19)
5 (6)
Tubing ID (mm):
9.5 (73)
6.4 (49)
12.7 (38)
4.8 (35)
0.8 (18)
1.6 (17)
3.2 (16)
19.0 (16)
15.9 (8)
25.4 (5)
15.88 (2)
4 (1)
7.9 (1)
9.7 (1)
19 (1)
Tubing formulation:
Tygon (73)
Masterflex tubing size (L/S):
15 (18)
13 (17)
14 (17)
18 (17)
24 (17)
25 (17)
16 (16)
17 (16)
35 (16)
36 (16)
Masterflex tubing size (I/P):
73 (17)
82 (17)
26 (16)
89 (13)
70 (11)
88 (7)
Masterflex tubing size (B/T):
87 (16)
91 (12)
88 (6)
90 (6)
92 (6)
86 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Masterflex Pump Tubing > Masterflex Pump Tubing Formulations

Masterflex Pump Tubing Formulations

Masterflex Pump Tubing Formulations

  • Masterflex® Tubing Formulations and Descriptions
When it comes to Masterflex® pump tubing the old adage you get what you pay for is true. Often people will buy the brand’s peristaltic pump second hand and when it comes time to replace the Masterflex pump tubing they opt for the cheaper, off brand route. This, of course, is fine until you run into a problem. Buying Masterflex pump tubing will ensure that your peristaltic pump is operation at its optimal performance. Masterflex pump tubing has to be formulated correctly for the pump. You may get the right size on some off brand website but will it work perfectly with your machine? Factors to consider when selecting the correct tubing formulation go beyond just chemical capability and temperature range. You also have to factor in:
  • Sterility
  • Clarity
  • Process compatibility
  • Tubing life
  • Pressure and vacuum performance
  • Often people end up paying twice as much as they initially planned when they buy off brand instead of Masterflex pump tubing. If you want an honest assessment of why Masterflex pump tubing is important versus other kinds then contact a Cole-Parmer Technical Expert for free, no-pressure assistance selecting tubing, peristaltic pump equipment.
     Product Detail
    Sort
     Availability
     Price
    Representative photo only Masterflex platinum cured silicone tubing L S 15 25 ft

    Masterflex platinum-cured silicone tubing, L/S 15, 25 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Silicone
    EW-96410-15
    In stock.
    $81.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing I P 73 25 ft

    Masterflex platinum-cured silicone tubing, I/P 73, 25 ft.

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Silicone
    EW-96410-73
    In stock.
    $161.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing L S 24 25 ft

    Masterflex platinum-cured silicone tubing, L/S 24, 25 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Silicone
    EW-96410-24
    In stock.
    $103.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing L S 36 25 ft

    Masterflex platinum-cured silicone tubing, L/S 36, 25 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Silicone
    EW-96410-36
    In stock.
    $143.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing I P 82 25 ft

    Masterflex platinum-cured silicone tubing, I/P 82, 25 ft.

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Silicone
    EW-96410-82
    In stock.
    $236.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex Tygon E LFL Pump Tubing I P 82 25 ft

    Masterflex Tygon E-LFL Pump Tubing, I/P 82, 25 ft.

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon E-LFL
    EW-06440-82
    In stock.
    $229.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing L S 16 25 ft

    Masterflex platinum-cured silicone tubing, L/S 16, 25 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Silicone
    EW-96410-16
    In stock.
    $58.50 USD/PACKAGE

    Qty:

    Representative photo only Masterflex PharMed BPT Tubing L S 24 25

    Masterflex PharMed BPT Tubing, L/S #24, 25'

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Pharmed
    EW-06508-24
    In stock.
    $135.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex Norprene Food A60 F L S 24 50 ft

    Masterflex Norprene Food (A60 F), L/S 24, 50 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Norprene
    EW-06402-24
    In stock.
    $133.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex PharMed BPT Tubing L S 16 25

    Masterflex PharMed BPT Tubing, L/S #16, 25'

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Pharmed
    EW-06508-16
    In stock.
    $96.75 USD/PACKAGE

    Qty:

    Representative photo only Masterflex peroxide cured silicone tubing I P 73 25 ft

    Masterflex peroxide-cured silicone tubing, I/P 73, 25 ft.

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Silicone
    EW-96400-73
    In stock.
    $149.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex PharMed BPT Tubing I P 73 25

    Masterflex PharMed BPT Tubing, I/P #73, 25'

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Pharmed
    EW-06508-73
    In stock.
    $185.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex PharMed BPT Tubing I P 82 25

    Masterflex PharMed BPT Tubing, I/P #82, 25'

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Pharmed
    EW-06508-82
    In stock.
    $226.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex peroxide cured silicone tubing L S 16 25 ft

    Masterflex peroxide-cured silicone tubing, L/S 16, 25 ft.

    Product Type Pump Tubing,Pump Series L/S,Tubing formulation Silicone
    EW-96400-16
    In stock.
    $52.00 USD/PACKAGE

    Qty:

    Representative photo only Masterflex platinum cured silicone tubing I P 89 10 ft

    Masterflex platinum-cured silicone tubing, I/P 89, 10 ft.

    Product Type Pump Tubing,Pump Series I/P,Tubing formulation Silicone
    EW-96510-89
    In stock.
    $233.00 USD/PACKAGE

    Qty:

    361 results (showing 1 - 15 )
    Per Page 
    Home  >  Masterflex Pump Tubing > Masterflex Pump Tubing Formulations

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title