Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Price Range:
Availability:
Length per pack (ft):
50 (17)
10 (1)
Resin certification (USP):
No (16)
Length per pack (m):
15.2 (16)
Tubing formulation:
Tygon (2)
Resin certification (European Pharmacopoeia):
No (16)
Pump Series:
L/S (10)
I/P (7)
B/T (1)
Max pressure (psi):
40 (9)
20 (4)
35 (3)
Tubing ID (mm):
9.5 (5)
6.4 (3)
4.8 (2)
1.6 (1)
3.2 (1)
12.7 (1)
15.9 (1)
0.8 (1)
Masterflex tubing size (I/P):
82 (2)
26 (1)
73 (1)
89 (1)
70 (1)
88 (1)
Masterflex tubing size (B/T):
87 (1)
Masterflex tubing size (L/S):
13 (1)
14 (1)
15 (1)
16 (1)
17 (1)
18 (1)
24 (1)
25 (1)
35 (1)
36 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Masterflex Pump Tubing > Masterflex Pump Tubing Formulations > Masterflex Tygon E-Food (B-44-4X) Pump Tubing Formulation

Masterflex Tygon E-Food (B-44-4X) Pump Tubing Formulation

Masterflex Tygon E-Food (B-44-4X) Pump Tubing Formulation

  • New Longer Life Pump tubing that is phthalate free and non-DEHP.
  • Second longest pump life when compared to any other Tygon PVC tubing
  • Broad chemical resistance - excellent for use in wide range of applications from lab to production
  • Can be autoclaved - suitable for high purity applications
  • Extremely low particle spallation
  • Meets FDA 21 CFR 175.300, Parts of EU Food*, 3A, and NSF-51
  • RoHS and REACH compliant and Animal Derived Component Free
  • Contains no BPA
* for which parts have passed, please contact Cole-Parmer for documentation
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 24 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 24, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-24
Call 1-888-358-4705 for availability.
$140.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 16 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 16, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-16
Call 1-888-358-4705 for availability.
$61.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 17 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 17, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-17
In stock.
$93.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing I P 82 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, I/P 82, 50 ft.

Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-82
In stock.
$286.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 35 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 35, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-35
In stock.
$154.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 18 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 18, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-18
In stock.
$128.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing I P 26 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, I/P 26, 50 ft.

Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-26
In stock.
$160.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 36 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 36, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-36
In stock.
$159.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing I P 73 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, I/P 73, 50 ft.

Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-73
In stock.
$269.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 14 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 14, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-14
In stock.
$42.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 25 50 ft

Masterflex Tygon E-Food (B 44-4X) tubing, L/S 25, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-25
In stock.
$84.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing B T 91 10 ft

Masterflex Tygon E-Food (B-44-4X) tubing, B/T 91, 10 ft.

Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon
EW-06418-91
Call 1-888-358-4705 for availability.
$286.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 15 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 15, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-15
In stock.
$106.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing I P 88 tubing 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, I/P 88 tubing, 50' ft.

Product Type Pump Tubing,Pump Series I/P,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-88
Call 1-888-358-4705 for availability.
$238.00 USD/PACKAGE

Qty:

Representative photo only Masterflex Tygon E Food B 44 4X tubing L S 13 50 ft

Masterflex Tygon E-Food (B-44-4X) tubing, L/S 13, 50 ft.

Product Type Pump Tubing,Pump Series L/S,Tubing formulation Tygon E-Food (B-44-4X)
EW-06418-13
In stock.
$33.00 USD/PACKAGE

Qty:

18 results (showing 1 - 15 )
Per Page 
Home  >  Masterflex Pump Tubing > Masterflex Pump Tubing Formulations > Masterflex Tygon E-Food (B-44-4X) Pump Tubing Formulation

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title