Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Mark-10 (206)
Product Type:
Cuvette (71)
Availability:
In Stock (229)
Shop Items By:
Beam Type:
Single (13)
Double (12)
Brix scale range (Maximum):
85% (1)
Brix scale range (Minimum):
0% (1)
CE Compliance:
Yes (89)
Y (5)
CE (2)
Capacity (Liters):
1 to 5 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Material Testing & Physical Testing

Material Testing & Physical Testing

Material Testing & Physical Testing

The specifications put out by testing equipment manufacturers are a necessary burden when conducting quality control testing. Testing equipment manufacturers will recommend when, where and how to perform your quality control testing. It is a good idea to set up a schedule that goes along with the specifications provided by testing equipment manufactures. Cole-Parmer carries a wide variety of material physical testing products that are ideal for quality control testing along with research applications. See our selection of products from categories including force gauges, torque meters, density/specific gravity meters, melting point apparatus, polarimeters, tensiometers, color and gloss meters, rotational viscometers, glass-capillary viscometers, consistmeters, hardness testers, thickness gauges, durometers, and much more! When considering testing equipment think about:
  • Check equipment expiration dates.
  • Prepare the space for testing – check that you have adequate space, power, time etc.
  • Who is doing the test – is that person skilled enough to conduct it or just beginning?
  • If you need help selecting the right tool for testing or specifications from testing equipment manufacturers speak with one of our Technical Experts today.
     Product Detail
    Sort
     Availability
     Price

    Cole-Parmer Standard-Sized cuvettes; quartz; 3.5 mL capacity

    • Product Type: Cuvette
    • Applications: UV Spectroscopy
    • Capacity: 3.5 mL
    EW-83301-13
    In stock.
    $116.00 USD/EACH

    Qty:

    Pycnometer, 11.5 mL capacity, 1/8" (3.2-mm) hole in lid

    • Product Type: Pycnometer
    • Dimensions: 1"H x 2" dia (2.5 cm H x 5.1 cm dia)
    • Capacity: 11.5 mL
    EW-38001-00
    In stock.
    $242.00 USD/EACH

    Qty:

    Delmhorst P-2000 Digital Pin-Type Paper Moisture Meter

    • Product Type: Moisture Meters
    • Measurement Type: Pin
    • Alarm: Yes
    EW-59820-41
    In stock.
    $441.00 USD/EACH

    Qty:

    Tensiometer, Capillary Surface Tension Apparatus

    • Product Type: Capillary Surface Tension Apparatus
    • Model: 14818
    • Qty/ea: 1
    EW-59780-90
    Usually ships in 8 days or sooner.
    $239.00 USD/EACH

    Qty:

    Consistometer, 75 mL Sample Size, 240 mm Length

    • Product Type: Consistometer
    • Dimensions: 14"L x 3-1/2"W x 5-1/2"H (35.6 x 8.9 x 14.0 cm)
    • Sample volume: 75 mL
    EW-59950-00
    In stock.
    $572.00 USD/EACH
    $499.00 USD/EACH

    Qty:

    Calibration fluid for Thermo Scientific NanoDrop

    • Product Type: Spectroscopy Calibration Standards
    • Applications: UV-Vis Spectroscopy and Fluorometry
    • Model: CHEM-CF1
    EW-83060-90
    Usually ships in 12 days.
    $60.00 USD/EACH

    Qty:

    Cole-Parmer Standard-Sized cuvettes; glass; 3.5 mL capacity

    • Product Type: Cuvette
    • Applications: Visible Spectroscopy
    • Capacity: 3.5 mL
    EW-83301-03
    In stock.
    $48.25 USD/EACH

    Qty:

    Solvent extractant S-316, 1.5 kg, for Horiba Oil Content Analyzer

    • Product Type: Inorganic Chemical
    • Model: 100690
    • Qty/ea: 1
    EW-82900-10
    In stock.
    $546.00 USD/EACH

    Qty:

    Cole-Parmer NIST-Traceable Viscosity Standard, S60; 500 mL

    • Product Type: Calibration Standards
    • Viscosity: 165 cSt at 68°F; 121 cSt at 77°F; 60 cSt (281 sus) at 100°F; 54 cSt at 104°F; 35 cSt at 122°F; 7.7 cSt at 210°F; 7.5 cSt at 212°F
    • Qty/ea: 1
    EW-98944-76
    In stock.
    $197.00 USD/EACH

    Qty:

    BRAND Macro Polystyrene (PS) Cuvette, 500/pack

    • Product Type: Cuvette
    • Applications: Visible Light Spectroscopy
    • Capacity: 4.5 mL
    EW-06343-51
    In stock.
    $95.75 USD/PACKAGE

    Qty:

    Gilmont Falling Ball Viscometer, 20 to 200 / 100 to 1000 centipoise

    • Product Type: Falling Ball Viscometer
    • Range: 20 to 200 cp (glass ball)
      100 to 1000 cp (SS ball)
      200 to 2000 cp (optional tantalum ball)
    • Model: GV-2300
    EW-08702-10
    In stock.
    $273.00 USD/EACH
    $229.00 USD/EACH

    Qty:

    Cole-Parmer Viscosity Cup #3, 150 to 790 centistokes

    • Product Type: Viscosity Cups
    • Cup number: 3
    • Range: 150 to 790 cSt
    EW-08700-62
    In stock.
    $139.00 USD/EACH

    Qty:

    Cole-Parmer NIST-Traceable Viscosity Standard, N350; 500 mL

    • Product Type: Calibration Standards
    • Viscosity: 1255 cSt at 68°F; 865 cSt at 77°F; 371 cSt at 100°F; 324 cSt at 104°F; 186 cSt at 122°F; 28 cSt (131.5 sus) at 210°F; 27 cSt at 212°F
    • Qty/ea: 1
    EW-98944-82
    In stock.
    $202.00 USD/EACH

    Qty:

    Specific Gravity Cup, 8.32 mL, 1.2% Tolerance; U.S. use

    • Product Type: U.S standard
    • Volume tolerance: ±1.2%
    • Weight (with water): 47 g
    EW-38000-00
    In stock.
    $225.00 USD/EACH

    Qty:

    Phase II PHT-960 Durometer, Shore A scale

    • Product Type: Durometer
    • Dimensions: 4.75 " H
    • Dimensions: 1.5 " D
    EW-54103-07
    In stock.
    $199.00 USD/EACH

    Qty:

    1504 results (showing 1 - 15 )
    Per Page 
    #PRODUCTTITLE#

    #PRODUCTHEADER#

    #IAMGESTICKER#
    #CROSSOUTPRICE#
    #PRICE#
    #PRICEWITHVAT#
    #AVAILABILITY#
    Qty
    Quantity Discounts
    Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
    Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
    #PRODUCTIMAGE#
    #POWERREVIEW#
    #MARKETINGTEXT#
    #ICONS#
    #SPECS#
    Home  >  Material Testing & Physical Testing