Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Mattings and Liners

Mattings and Liners

Mattings and Liners

Whether you acquire lab mats to line your shelves to keep material protected or to line your floors, they are essential weapons in the fight against injury, worker fatigue and quality control. The versatility of mats makes them a fundamental part of labs. Ribbed mats can line shelves and cabinets to prevent glass breakage; mesh netting can protect delicate glassware such as beakers, funnels and columns. While ribbed matting can be used as a floor liner. Cole-Parmer carries a full line of matting for all your lab needs.
save up to 20% select matting and liners
Save up to 20%
Buy your matting and liners today




 Product Detail
Sort
 Availability
 Price

Bytac Surface Protector,FEP, White, Vinyl 25" x 15' roll

  • Product Type: Surface Protectors
  • Thickness: 0.254 mm
  • Size: 25 in x 15 ft
EW-06804-00
In stock.
$315.00 USD/ROLL

Qty:

Ribbed low-density polyethylene matting, 50' long

  • Product Type: Matting
  • Thickness: 0.036 in
  • Size: 30 in W x 50 ft L (76.2 cm x 15 m)
EW-06809-20
In stock.
$124.00 USD/ROLL

Qty:

Textliner Surface Liner, Black, 24" W; 40 ft/Roll

  • Product Type: Liners/Sheets
  • Thickness: 0.125 in (3 mm)
  • Size: 24 in x 40 ft (61.0 cm x 12.2 m)
EW-06805-07
In stock.
$86.50 USD/EACH

Qty:

LABMAT Liner, 20" W; 50 ft/Roll, 1 Roll/Pk

  • Product Type: Benchtop liners
  • Size: 20 in x 50 ft (50.8 cm x 15 m)
  • Color: White
EW-06805-01
In stock.
$74.25 USD/ROLL

Qty:

BenchGuard absorbent bench protector, tear-off roll

  • Product Type: Bench Protectors
  • Absorbance range: 400 mL/m2
  • Size: 19.3 in x 164 ft (49 cm x 50 ft)
EW-06805-00
In stock.
$185.00 USD/ROLL

Qty:

Cole-Parmer Absorbent Bench-Top Liner, 3 Ply with Poly Backing, 20" x 50', Roll

  • Product Type: Absorbent Liner
  • Size: 20" x 50 ft (50.8 cm x 15.2 m)
  • Pack size: 1 Roll
EW-06805-24
In stock.
$50.75 USD/ROLL

Qty:

BenchGuard absorbent bench protector, box of 100 sheets

  • Product Type: Bench Protectors
  • Absorbance range: 400 mL/m2
  • Size: 19.3 in x 164 ft (49 cm x 50 ft)
EW-06806-00
Usually ships in 8 days or sooner.
$219.00 USD/BOX of 50

Qty:

Thermo Scientific Nalgene Versi-Dry Surface Liner, 18 x 20"; 350 Mats/Pk

  • Product Type: Lab soakers
  • Absorbance range: 750 mL/m2
  • Size: 18 in x 20 in (45.7 x 50.8 cm)
EW-06803-32
In stock.
$338.00 USD/PACKAGE

Qty:

Chemfluor PTFE Film, 5 mil Thickness, 12" W; 25 ft/Roll

  • Product Type: Film
  • Thickness: 0.005 in (1.3 mm)
  • Size: 12 in W x 25 ft L
EW-06804-02
In stock.
$106.00 USD/BOX

Qty:

Thermo Scientific Nalgene Versi-Dry Surface Liner, 20"W, 250'/RL; 1RL/Pk

  • Product Type: Lab soakers
  • Absorbance range: 1050 mL/m2
  • Size: 20 in W x 250 ft/rl L (50.8 cm x 76.2 m)
EW-06803-40
In stock.
$217.00 USD/PACKAGE

Qty:

Bytac Surface Protector,FEP, White, Aluminum 25" x 15' roll

  • Product Type: Surface Protectors
  • Thickness: 0.003 mm
  • Size: 25 in W x 15 ft L
EW-06804-10
Available for order
or call 1-888-358-4705 to order
$399.00 USD/ROLL

Qty:

BenchGuard Extra absorbent bench protector, tear-off roll

  • Product Type: Bench Protectors
  • Absorbance range: 800 mL/m2
  • Size: 19.3 in x 164 ft (49 cm x 50 ft)
EW-06805-10
Usually ships in 10 days.
$252.00 USD/ROLL

Qty:

BenchGuard Extra absorbent bench protector, box of 50 sheets

  • Product Type: Bench Protectors
  • Absorbance range: 800 mL/m2
  • Size: 19.3 in x 164 ft (49 cm x 50 ft)
EW-06806-10
Usually ships in 13 days or sooner.
$130.00 USD/BOX of 50

Qty:

PTFE Fluoropolymer Lab Matting, White, 12" W; 10 ft/RL

  • Product Type: Matting
  • Thickness: 0.0625 in
  • Size: 12 in W x 10 ft L (31 cm x 3 m)
EW-09406-00
In stock.
$357.00 USD/ROLL

Qty:

EW-06005-00
Available for order
or call 1-888-358-4705 to order
$66.75 USD/EACH

Qty:

45 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Mattings and Liners