Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Megohmmeters

Megohmmeters
Choose from our comprehensive line of Megohmmeters and other Electrical/Electronic Test Equipment products.
 Product Detail
Sort
 Availability
 Price
EW-20043-52 AEMC 2130.32 Digital Megohmmeter, 15 kV

AEMC 2130.32 Digital Megohmmeter, 15 kV

Product Type Digital Megohmmeter,Dimensions " W 13-3/8,Dimensions " H 7-7/8
EW-20043-52
Usually ships in 6 days.
$5,995.00 USD/EACH

Qty:
See all

EW-20018-29 AEMC Model 5070 Graphical MegohmMeter with Bargraph  Blacklite Alarm RS232 / Softwr 500V 1000V 2500V 5000V
EW-20018-29
Usually ships in 7 days.
$3,995.00 USD/EACH

Qty:
See all

Representative photo only Megger Megohmmeter Model 210400 5000 V DC 100 000 M Ohms

Megger Megohmmeter Model 210400, 5000 V DC, 100,000 M Ohms

Product Type Megohmmeters,Model 210400,Brand Megger
EW-20018-38
Call 1-888-358-4705 for availability.
$3,590.00 USD/EACH

Qty:

EW-20042-18 AEMC<small><sup>&reg;</sup></small> Model 6503 Hand-cranked Megohmmeter, up to 1000 V
EW-20042-18
Usually ships in 6 days.
$595.00 USD/EACH

Qty:
See all

EW-27443-04 Digital Megohmmeter

Digital Megohmmeter

Product Type Megohmmeters,Display Digital,Compliance EN 61010, 600 V CAT III
EW-27443-04
In stock.
$299.00 USD/EACH

Qty:

EW-27443-50 Extech 1000 V Autoranging Digital Megohmmeter

Extech 1000 V Autoranging Digital Megohmmeter

Product Type Megohmmeters,Display Digital,Resistance Accuracy 1% + 2 digits
EW-27443-50
In stock.
$249.99 USD/EACH

Qty:

Representative photo only AEMC Industrial Digital Megohmmeter 1000 V

AEMC Industrial Digital Megohmmeter, 1000 V

Product Type Megohmmeters,Display LCD,Compliance EN 61010-1, Cat III 600 V, EN 61557
EW-27443-05
Usually ships in 6 days.
$1,519.00 USD/EACH

Qty:

EW-20018-36 Amb45:Digital Megohmmeter Insulation Resistance Teser

Amb45:Digital Megohmmeter Insulation Resistance Teser

Product Type Megohmmeters,Model AMB-45,Brand Amprobe
EW-20018-36
Usually ships in 14 days.
$549.95 USD/EACH

Qty:
See all

EW-26836-00 EXTECH Insulation Tester/Megohmmeter

Extech Insulation Tester/Megohmmeter

Product Type Megohmmeters,Display 3.5 digit LCD,Dimensions " W 3.8
EW-26836-00
Usually ships in 9 days.
$249.99 USD/EACH

Qty:

Representative photo only Standard Analog Digital Megohmmeter

Standard Analog/Digital Megohmmeter

Product Type Megohmmeters,Display LCD,Compliance IEC 1010-1, 600 V Category III
EW-27444-10
Usually ships in 6 days.
$599.00 USD/EACH

Qty:

EW-20042-17 AEMC<small><sup>&reg;</sup></small> Model 6501 Hand-cranked Megohmmeter, 500 V, with Resistance and Continuity

AEMC Model 6501 Hand-cranked Megohmmeter, 500 V, with Resistance and Continuity

Resistance Accuracy 2.5% of scale length,Resistance Range 0 to 45 k; 45 to 500 k (auto-ranging),Brand AEMC
EW-20042-17
Usually ships in 6 days.
$495.00 USD/EACH

Qty:
See all

Representative photo only AEMC Industrial Digital Megohmmeter 5000 V

AEMC Industrial Digital Megohmmeter, 5000 V

Product Type Megohmmeters,Display LCD,Compliance EN 61010-1, Cat III 600 V, EN 61557
EW-27443-10
Call 1-888-358-4705 for availability.
$2,795.00 USD/EACH

Qty:

EW-27444-40 Deluxe Analog/Digital Megohmmeter Field Kit

Deluxe Analog/Digital Megohmmeter Field Kit

Product Type Megohmmeters,Display LCD,Compliance IEC 1010-1, 600 V Category III
EW-27444-40
Usually ships in 15 days.
$1,029.00 USD/EACH

Qty:

EW-20043-51 AEMC 2130.31 Digital Megohmmeter, 10 kV

AEMC 2130.31 Digital Megohmmeter, 10 kV

Product Type Digital Megohmmeter,Dimensions " W 13-3/8,Dimensions " H 7-7/8
EW-20043-51
Usually ships in 6 days.
$4,995.00 USD/EACH

Qty:
See all

Representative photo only Megger Megohmmeter Model 210415 15 000 V DC 300 000 M Ohms

Megger Megohmmeter Model 210415, 15,000 V DC, 300,000 M Ohms

Product Type Megohmmeters,Model 210415,Brand Megger
EW-20018-39
Call 1-888-358-4705 for availability.
$5,055.00 USD/EACH

Qty:

29 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title