Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
C-FLEX (39)
Product Type:
Tubing (49)
Availability:
In Stock (159)
Material:
Nylon (71)
PTFE (10)
Length (m):
30 (40)
60 (24)
15 (16)
10 (8)
25 (3)
50 (2)
20 (2)
75 (1)
120 (1)
12 (1)
Feet per pack:
1 to 5 (4)
Film thickness (micron):
0.25 (34)
1 (20)
0.50 (19)
0.10 (8)
3 (6)
5 (3)
1.5 (3)
0.18 (1)
0.90 (1)
2.65 (1)
1.8 (1)
0.20 (1)
Gauge graduations (inlet):
100 psi (34)
50 psi (2)
Translucent:
Yes (30)
No (23)
Gauge graduations (outlet):
5 psi (24)
2 psi (23)
1 psi (7)
CE Compliance:
Yes (14)
Tube OD (mm):
1 - 4 (9)
Capacity (SCFH):
500 (8)
1000 (8)
450 (7)
900 (7)
250 (6)
850 (5)
1500 (5)
1250 (5)
270 (5)
1200 (3)
600 (2)
2200 (1)
780 (1)
240 (1)
1050 (1)
1750 (1)
380 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fluid & Liquid Handling > Microfluidics

Microfluidics

Microfluidics
Cole-Parmer has an expanding range of Microfluidic products to fit your unique needs. Cole-Parmer's portfolio involves product from pumps to flowmeters to complementary fittings, tubing and valves in order to provide a one-stop shop for your requirements
 Product Detail
Sort
 Availability
 Price
Representative photo only Clear C FLEX Tubing 1 2 ID x 3 4 OD 25 ft pack

Clear C-FLEX Tubing, 1/2"ID x 3/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-18
In stock.
$137.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 3 8 ID x 5 8 OD 25 ft pack

Clear C-FLEX Tubing, 3/8"ID x 5/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-16
In stock.
$97.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 3 4 x 1 1 8 15 ft pk

Clear C-FLEX Tubing, 3/4 x 1-1/8", 15 ft/pk

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-21
In stock.
$269.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 1 8 ID x 1 4 OD 25 ft pack

Clear C-FLEX Tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-05
In stock.
$32.00 USD/PACKAGE

Qty:

Representative photo only Clear C FLEX Tubing 1 4 ID x 7 16 OD 25 ft pack

Clear C-FLEX Tubing, 1/4"ID x 7/16"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-11
In stock.
$63.00 USD/PACKAGE

Qty:

EW-06424-67 C-FLEX® Tubing

C-FLEX tubing, 1/8"ID x 1/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06424-67
In stock.
$28.50 USD/PACKAGE

Qty:
See all C-FLEX Tubing

EW-01540-18 Cole-Parmer<small><sup>&reg;</sup></small> 3-Way Direct Lift Solenoid Valve; 5/32 24VDC

Cole-Parmer 3-Way Direct Lift Solenoid Valve; 5/32 24VDC

Product Type Solenoid Electric Valves (actuated),Max psi 18,Max temperature 158F (70C)
EW-01540-18
In stock.
$208.00 USD/EACH

Qty:

Representative photo only Laboratory Hydrogen Generator 600mL min 115 230 VAC
EW-86440-03
Usually ships in 10 days.
$9,900.00 USD/EACH

Qty:

Representative photo only Single Stage Regulator 2000 scfh Capacity 350 CGA Fitting

Single-Stage Regulator, 2000 scfh Capacity, 350 CGA Fitting

Product Type General Purpose Gas Regulators,Max psi inlet 3000,Max Delivery Pressure psig 50
EW-98202-02
In stock.
$315.00 USD/EACH

Qty:

EW-01540-11 Representative Photo Only.  Cole-Parmer<small><sup>&reg;</sup></small> 3-Way Direct Lift Solenoid Valve; 1/16 12VDC

Cole-Parmer 3-Way Direct Lift Solenoid Valve; 1/16 12VDC

Product Type Solenoid Electric Valves (actuated),Max psi 30,Max temperature 158F (70C)
EW-01540-11
Call 1-888-358-4705 for availability.
$124.00 USD/EACH

Qty:

EW-06424-81 C-FLEX® Tubing

C-FLEX tubing, 1/2"ID x 3/4"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06424-81
In stock.
$117.00 USD/PACKAGE

Qty:
See all C-FLEX Tubing

EW-01540-12 Representative Photo Only.  Cole-Parmer<small><sup>&reg;</sup></small> 3-Way Direct Lift Solenoid Valve; 1/16 24VDC

Cole-Parmer 3-Way Direct Lift Solenoid Valve; 1/16 24VDC

Product Type Solenoid Electric Valves (actuated),Max psi 30,Max temperature 158F (70C)
EW-01540-12
In stock.
$124.00 USD/EACH

Qty:

Representative photo only Parker Balston H2 Generator for Fuel Gas 510 mL min
EW-86442-06
Usually ships in 14 days.
$12,651.00 USD/EACH

Qty:

EW-06424-79 C-FLEX® Tubing

C-FLEX tubing, 3/8"ID x 5/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06424-79
In stock.
$83.00 USD/PACKAGE

Qty:
See all C-FLEX Tubing

EW-06422-10 Clear C-FLEX<small><sup>&reg;</sup></small> tubing, 1/4

Clear C-FLEX Tubing, 1/4"ID x 3/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 104,Minimum temperature º F -40
EW-06422-10
In stock.
$42.00 USD/PACKAGE

Qty:

476 results (showing 1 - 15 )
Per Page 
Home  >  Fluid & Liquid Handling > Microfluidics

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title