Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Mills

Mills

The lab grinding mill is essential to grind, pulverize, and chop samples for routine analysis. Which lab grinding mill to use depends on factors such as type of sample, sample capacity, and desired particle size. One of the most popular types of a lab grinding mill is a jar mill. This tool is an excellent alternative to grind virtually any type of sample. When filling the jar volume, a good guideline to follow is 1/3 of the volume for sample, 1/3 of the volume for grinding balls, and 1/3 of the volume for free space to allow free movement of the balls. Whether soft or hard brittle or fibrous sample material, a jar mill can final particle sizes of about 5 micrometers. Jar mills also require separate purchase of jars and grinding media. Analytical and hand mills are ideal for hard and brittle samples. Use these laboratory grinder mills to prepare such samples as soil, frozen food, dried vegetation, and others. Final particle size can range from 1 to 205 micrometers and really depends on the analytical mill used. For other applications, look for a specialized lab grinding mill such as bead mills (for cell and tissue culture preparation), or grind and plate mills.
We offer a broad selection of mixers and mixer products to suit almost any application. Proper selection of a mixer requires knowledge of certain application variables:
1) Container capacity;
2) Liquid viscosity (Dilatant, Newtonian, Pseudoplastic, Thixotropic);
3) Torque requirements;
4) Horsepower (hp) requirements;
5) Rotational speed (rpm) and diameter of mixing propeller;
6) Duty cycle;
7) Power supply.

Choose from a variety of product offerings within 6 categories of mixer types:

Laboratory Mixers: available with permanent magnet, universal, or airdrive motors. Choose different mixer mounts for mounting on tanks or stands. Our variety of impellers and paddles lend versatility to
the mixer you select.

Industrial Mixers: available with electric- or air-driven motors for up to 1-hp. Fixed-or variable-speed and direct- or gear-driven options are available.

Speciality Mixers include:
Sanitary Mixers: for all applications requiring extra clean processes.

Bulk-Container Mixers: mount atop tote containers and mix liquids that are in long-or short-term storage.

Handheld Mixers: for mixing thin or heavy liquids in open or closed containers.

Static Mixers: installed inline and mix fluids as you pump them through a pipeline. The fluid moves through the mixer in an alternating clockwise/ counterclockwise motion to ensure a homogeneous product. They are virtually maintenance free and need no spare parts.

Accessories are available for all our mixers. Our Application Specialists can assist you in choosing the right impellers for optimum mixing.
 Product Detail
Sort
 Availability
 Price
EW-04172-50 Cole-Parmer<small><sup>&reg;</sup></small> jar mill, 115 VAC/60 Hz

Cole-Parmer jar mill, 115 VAC/60 Hz

Product Type Jar Mills,Brand Cole-Parmer,Power VAC 115
EW-04172-50
Usually ships in 10 days.
$2,541.00 USD/EACH

Qty:

Representative photo only IKA Continuous feed grinding drive 115 VAC 60 Hz

IKA Continuous feed grinding drive, 115 VAC/60 Hz

Product Type Cutting and Grinding Materials/Media,Capacity unlimited; continuous-feed,Brand IKA
EW-04301-30
Usually ships in 10 days or sooner.
$2,824.00 USD/EACH

Qty:

EW-04162-00 Alumina-fortified porcelain milling jar, 0.5 gal.

Alumina-fortified porcelain milling jar, 0.5 gal.

Product Type Milling Jars,Capacity 0.5 gal,Material Alumina
EW-04162-00
In stock.
$610.00 USD/EACH

Qty:

EW-04149-20 Two-tier mill

Two-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

Product Type Jar Mills,Description two-tier,Power VAC 115
EW-04149-20
Usually ships in 12 days.
$5,225.00 USD/EACH

Qty:
See all Two-Tier Mill

EW-04301-10 IKA<small><sup>&reg;</sup></small> Heavy-Duty Analytical Mill, 115 VAC/60 Hz

IKA Heavy-Duty Analytical Mill, 115 VAC/60 Hz

Product Type Analytical Mills,Capacity 250 mL,Brand IKA
EW-04301-10
In stock.
$3,940.00 USD/EACH

Qty:

EW-04149-00 One-tier mills

One-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

Product Type Jar Mills,Description one-tier,Power VAC 115
EW-04149-00
In stock.
$2,600.00 USD/EACH

Qty:
See all One-Tier Mills

EW-04300-32 Impact grinding head shown with drive. Components sold separately.

IKA Impact grinding head

Product Type Cutting and Grinding Materials/Media,Brand IKA
EW-04300-32
In stock.
$1,674.00 USD/EACH

Qty:

EW-04149-10 One-tier mills

One-tier jar high-capacity laboratory jar mill; 24" roller, 115 VAC/60 Hz

Product Type Jar Mills,Description one-tier,Power VAC 115
EW-04149-10
Usually ships in 14 days.
$3,125.00 USD/EACH

Qty:
See all One-Tier Mills

EW-04186-00 Plate mill, with standard motor, 115 VAC, 60 Hz

Plate mill, with standard motor, 115 VAC, 60 Hz

Product Type Plate Mills,Capacity 50 cu in.,Power VAC 230
EW-04186-00
Usually ships in 15 days.
$2,050.00 USD/EACH

Qty:
See all Plate mills

EW-04305-00 Analytical Mill

Analytical Mill

Product Type Analytical Mills,Power VAC 110
EW-04305-00
Call 1-888-358-4705 for availability.
$1,280.00 USD/EACH

Qty:

Representative photo only IKA Continuous feed grinding drive 230 VAC 50 Hz

IKA Continuous feed grinding drive, 230 VAC/50 Hz

Product Type Cutting and Grinding Materials/Media,Capacity unlimited; continuous-feed,Brand IKA
EW-04301-35
Call 1-888-358-4705 for availability.
$2,824.00 USD/EACH

Qty:

EW-04182-09 Retsch Mixer Mill MM400; 100-240 VAC, 50/60 Hz

Retsch Mixer Mill MM400; 100-240 VAC, 50/60 Hz

Product Type Mixer Mills,CE Compliance Yes,Brand Retsch
EW-04182-09
Usually ships in 7 days.
$8,260.00 USD/EACH

Qty:

Representative photo only IKA Heavy Duty Analytical Mill 230 VAC 50 Hz

IKA Heavy-Duty Analytical Mill, 230 VAC/50 Hz

Product Type Analytical Mills,Capacity 250 mL,Brand IKA
EW-04301-15
Usually ships in 11 days.
$3,940.00 USD/EACH

Qty:

EW-04300-30 Cutting-grinding head shown with drive. Components sold separately.

IKA Cutting-grinding head

Product Type Cutting and Grinding Materials/Media,Brand IKA
EW-04300-30
Usually ships in 11 days.
$1,964.00 USD/EACH

Qty:

EW-36270-02 Mini bead beater, 115 VAC 60 Hz

Mini bead beater, 115 VAC 60 Hz

Product Type Bead Beaters/Mills,Capacity 100 L to 1 mL,Power VAC 115
EW-36270-02
Usually ships in 5 days.
$1,029.00 USD/EACH

Qty:

103 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title