Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Product Type:
Price Range:
Availability:
Max head (ft):
4.6 (12)
19 (2)
13 (2)
Max head (m):
1 (10)
5.8 (2)
4 (2)
Max system pressure (bar):
1.7 (10)
3.4 (6)
Max system pressure (psi):
25 (10)
50 (6)
Max flow rate (GPM):
3 (8)
2.3 (4)
5 (2)
Motor (Hz):
60 (8)
50 (8)
Motor (VAC):
115 (8)
230 (8)
Max flow rate (LPM):
9 (6)
8.7 (4)
18.9 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Submersible Pumps and Sump Pumps > Mini Submersible Magnetic Drive Pumps

Mini Submersible Magnetic Drive Pumps

Mini Submersible Magnetic Drive Pumps

  • Operate fully submerged or in open air
  • Good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives
  • Liquid-cooled models keep heat-sensitive fluids from warming up
  • Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance
 Product Detail
Sort
 Availability
 Price
EW-07105-02 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, 3.0 GPM, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 11.4
EW-07105-02
In stock.
$219.00 USD/EACH

Qty:

EW-07105-00 Mini Submersible Magnetic Drive Pump, 3.0 GPM, 115 VAC

Mini Submersible Magnetic Drive Pump, 3.0 GPM, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 11.4
EW-07105-00
Usually ships in 5 days.
$202.00 USD/EACH

Qty:

EW-07105-01 Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt

Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt

Product Type Air-Cooled Mini Centrifugal Pumps,Max flow rate GPM 2.3,Max flow rate LPM 8.7
EW-07105-01
Usually ships in 6 days.
$105.00 USD/EACH

Qty:

EW-07142-02 Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 5,Max flow rate LPM 18.9
EW-07142-02
Usually ships in 5 days.
$281.00 USD/EACH

Qty:

EW-07142-05 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 5.0 GPM, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 5,Max flow rate LPM 18.9
EW-07142-05
Usually ships in 4 days.
$307.00 USD/EACH

Qty:

EW-07142-16 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 8.5 GPM, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 8.5,Max flow rate LPM 32.2
EW-07142-16
Usually ships in 10 days.
$359.00 USD/EACH

Qty:

EW-07105-07 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, 3 GPM or 4.6 FT, 1/2 inch inlets, 230 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07105-07
Usually ships in 6 days.
$199.00 USD/EACH

Qty:

EW-07142-17 Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt, Liquid-cooled mini pumps

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 115 volt, Liquid-cooled mini pumps

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 2.3,Max flow rate LPM 8.7
EW-07142-17
Usually ships in 6 days.
$181.00 USD/EACH

Qty:

EW-07142-31 Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, screen inlet, 115 volt

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, screen inlet, 115 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07142-31
Usually ships in 6 days.
$181.00 USD/EACH

Qty:

EW-07105-03 Representative Image. Check individual details.

Mini Air Cooled Magnetic Drive Centrifugal Pump, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 230 volt

Product Type Air Cooled Centrifugal Pumps,Max flow rate GPM 2.3,Max flow rate LPM 8.7
EW-07105-03
Usually ships in 6 days.
$116.00 USD/EACH

Qty:

EW-07142-19 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 2.3 GPM or 4.6 FT, 3/8 inch inlets, 230 volt, Liquid-cooled mini pumps

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 2.3,Max flow rate LPM 8.7
EW-07142-19
Usually ships in 6 days.
$199.00 USD/EACH

Qty:

EW-07142-23 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, 1/4 inch inlets, 230 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07142-23
Usually ships in 6 days.
$199.00 USD/EACH

Qty:

EW-07142-21 Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, 1/4 inch inlets, 115 volt

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, 1/4 inch inlets, 115 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07142-21
Usually ships in 6 days.
$181.00 USD/EACH

Qty:

EW-07142-33 Representative Image. Check individual details.

Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 GPM or 4.6 FT, screen inlet, 230 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07142-33
Usually ships in 6 days.
$199.00 USD/EACH

Qty:

EW-07105-05 Mini Submersible Magnetic Drive Pump, 3 GPM or 4.6 FT, 1/2 inch inlets, 115 volt

Mini Submersible Magnetic Drive Pump, 3 GPM or 4.6 FT, 1/2 inch inlets, 115 volt

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 9
EW-07105-05
Usually ships in 6 days.
$181.00 USD/EACH

Qty:

16 results (showing 1 - 15 )
Per Page 
Home  >  Pumps > Submersible Pumps and Sump Pumps > Mini Submersible Magnetic Drive Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title