Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Moisture Meters

Moisture Meters

A wood moisture meter is designed to enable users to accurately reveal moisture content levels in a range of materials. A wood moisture meter can vary in appearance but all will indicate moisture content in percent. While some moisture meters offer an analog scale, others will read digitally. Most moisture meters are calibrated to wood, which provides a relatively accurate reading in wood moisture content, typically this scale ranges in the 5-40 percent range. When testing the moisture content in non-wood materials, such as concrete a relative scale of 0-100 is often used, where 0 is bone dry and 100 is saturated. Additionally, some meters will also offer a third scale for readings for gypsum where the scale readings can range from 0.2 percent – 50 percent moisture content. There are three types of moisture meters, pin-type, non-invasive, and meters that offer both pin-type and non-invasive (all-in-one meters). Pin-type Moisture Meters - have 2 pins on the instrument used to penetrate into the test surface at a desired depth. The reading moisture content in percent is determined by measuring the electrical resistance between the tips of the 2 pins. If you have questions about selecting the right wood moisture meter contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Delmhorst P-2000 Digital Pin-Type Paper Moisture Meter

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Alarm: Yes
EW-59820-41
In stock.
$441.00 USD/EACH

Qty:

Delmhorst 2497/A-100 Replacement Moisture Pins, 3/4" Long; 24/Pk

  • Product Type: Replacement Pins, Retainers, and Sleeves
  • Measurement Type: Pin
  • Model: 2497/A-100/24
EW-59820-52
In stock.
$43.50 USD/PACKAGE of 25

Qty:

Delmhorst 496 Replacement Moisture Pins, 2" Long, Insulated; 24/Pk

  • Product Type: Replacement Pins, Retainers, and Sleeves
  • Measurement Type: Pin
  • Model: 496/24
EW-59820-51
In stock.
$61.50 USD/PACKAGE of 25

Qty:

General Tool MMD4E Seeker Pin-Type Moisture Meter

  • Product Type: Moisture Meters
  • Measurement Type: Moisture level
  • Resolution: 0.10%
EW-37803-81
In stock.
$31.00 USD/EACH

Qty:

General purpose electrode 5/16IN Penetration

  • Product Type: Electrodes and Sensors
  • Measurement Type: Pin
  • Model: 2-E-5982038
EW-59820-38
Usually ships in 10 days.
$72.00 USD/EACH

Qty:

Extech MO750 Soil moisture meter with integrated 8" heavy duty probe

  • Product Type: Soil and Food Moisture Meters
  • Measurement Type: Pinless
  • Moisture range: 0 to 50%
EW-86531-14
In stock.
$279.99 USD/EACH

Qty:

Delmhorst J-Lite Wood Moisture Meter 6-30%

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Resolution: 1 to 5%
EW-59820-00
Usually ships in 5 days.
$161.00 USD/EACH

Qty:

Protimeter BLD5360 : Surverymaster SM

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Power: One 9 V battery (included)
EW-59820-16
Usually ships in 5 days.
$589.00 USD/EACH

Qty:

Delmhorst BD-2100 Digital Pin-Type Moisture Meter, Basic Package

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Temp compensation: 0 to 255°F (-18 to 124°C) in pin mode
EW-59820-06
In stock.
$359.00 USD/EACH

Qty:

Delmhorst J-2000 Digital Pin-Type Wood Moisture Meter, Basic Package

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Temp compensation: 0 to 255°F (-18 to 124°C) in pin mode
EW-59820-04
In stock.
$328.00 USD/EACH

Qty:

Delmhorst 632 Replacement Moisture Pin Retainers; 4/Pk

  • Product Type: Replacement Pins, Retainers, and Sleeves
  • Measurement Type: Pin
  • Model: 632
EW-59820-60
In stock.
$11.50 USD/EACH

Qty:

Replacement sensors for soil moisture meter

  • Product Type: Soil and Food Moisture Meters
  • Measurement Type: Pinless
  • Power: One 9 V battery (included)
EW-99037-50
Available for order
or call 1-888-358-4705 to order
$110.00 USD/PACKAGE of 10

Qty:

Extech MO100 Moisture Meter with air temperature display

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Power: 2 AAA batteries(included)
EW-86531-04
In stock.
$64.99 USD/EACH

Qty:

Delmhorst Advanced RDM-3 Moisture Meter, Basic Package

  • Product Type: Moisture Meters
  • Measurement Type: Pin
  • Temp compensation: 0 to 255°F (-18 to 124°C) in pin mode
EW-59820-40
Available for order
or call 1-888-358-4705 to order
$507.50 USD/EACH

Qty:

Delmhorst Moisture Meter Computer Interface Kit

  • Product Type: Software
  • Model: PC/KIT
  • Qty/ea: 1
EW-59820-45
Usually ships in 10 days.
$166.50 USD/EACH

Qty:

89 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#