Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
hp:
1 (1)
1-3/4 (1)
4 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Motors > Air Motors > NEMA Type 56 C-Face Motors

NEMA Type 56 C-Face Motors

NEMA Type 56 C-Face Motors

  • Four-vane rotary design is almost maintenance free
  • Nonsparking, nonelectrical operation—safe and reliable
 Product Detail
Sort
 Availability
 Price
Representative photo only Direct Drive NEMA type 56 C Face Air motor 1 hp

Direct-Drive NEMA type 56 C-Face Air motor, 1 hp

Product Type NEMA air motors,hp 1,Model 2AM-NCC-43A
EW-07055-52
Usually ships in 14 days.
$334.00 USD/EACH

Qty:

Representative photo only Direct Drive NEMA Type 56 C Face Air Motor 1 3 4 hp

Direct-Drive NEMA Type 56 C-Face Air Motor, 1-3/4 hp

Product Type NEMA air motors,hp 1-3/4,Model 4AMNRV50C
EW-07055-41
Usually ships in 6 days.
$338.00 USD/EACH

Qty:

Representative photo only Direct Drive NEMA Type 56 C Face Air Motor 4 hp

Direct-Drive NEMA Type 56 C-Face Air Motor, 4 hp

Product Type NEMA air motors,hp 4,Model 6AM-NRV-11A
EW-07055-76
Usually ships in 9 days.
$480.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Pumps > Motors > Air Motors > NEMA Type 56 C-Face Motors

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title