Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Filtration (1821)
Electrical (1572)
Labware (1245)
Brand:
Advantec (555)
Ohaus (451)
Product Type:
Accessory (1039)
Availability:
In Stock (4179)
Capacity (Liters):
0 to 1 (238)
1 to 5 (155)
10 to 50 (382)
Capacity (mL):
21 - 40 (44)
41 - 60 (66)
61 - 80 (12)
Calibration:
External (872)
Internal (230)
Capacity (cu ft):
0 to 10 (304)
Capacity (g):
Capacity (kg):
1 to 10 (207)
20 to 50 (108)
Built-in ATC:
No (111)
Yes (15)
Body type:
Glass (109)
Epoxy (99)
Capacity (lbs):
1 to 10 (48)
Capacity (gal.):
1-5 (6)
BTU output (per hour):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Shop by Industry > Natural Resources and Mining

Natural Resources and Mining

Natural Resources and Mining

Environmental testing equipment is quickly becoming a must-have item for any industrial laboratory. Environmental testing equipment include items for environmental testing and sampling as well as laboratory and field research products for routine analysis and quality control. Environmental sampling products measure conditions such as air quality, water quality, temperature, pH and dissolved oxygen, etc. By taking measurements obtained from environmental sampling, the analyzer can determine environmental impact of resource harvesting/gathering activities. Environmental testing equipment to perform these tasks includes water samplers, gas analyzers, dissolved oxygen meters and probes, pH instrumentation, and the like. Although environmental testing equipment yields readings, often laboratory work is required to maintain quality or to understand environmental impact study results better. Ore/extract chemical composition, paper quality, wastewater contents, and the like are very often the subject of laboratory inquiry and require laboratory equipment such as filtration, temperature, electrochemistry (pH, conductivity, dissolved oxygen, etc.), and turbidity products. Ensure compliance with OSHA standards and protect workers with essential personal protective equipment (PPE), work environment monitoring products, and other safety items. For more information about the environmental testing equipment you need contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-50705-00 RW 20 Mixer includes propeller, stand, and clamp

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC

Product Type Mixer,Min speed rpm 60,Max speed rpm 2000
EW-50705-00
In stock.
$875.00 USD/EACH

Qty:

EW-06443-20 Disposable sterile polystyrene forceps, PS

Disposable sterile polystyrene forceps, PS

Product Type Tongs/Tweezers/Forceps,Sterile Yes,Material Polystyrene
EW-06443-20
In stock.
$117.00 USD/PACKAGE of 100

Qty:

EW-12122-02 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100&deg;C, 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 6.5,Min temperature º C -20
EW-12122-02
In stock.
$2,315.00 USD/EACH

Qty:

EW-01506-35 Cartridge,research           +

Cartridge,research +

Product Type Water Purification Cartridge,Applications Produces water ionically equivalent to triple-distilled water,Capacity grains 1000 as CaCO3
EW-01506-35
In stock.
$110.00 USD/EACH

Qty:

EW-10000-15 Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

EW-01506-25 Cartridge,universal          +

Cartridge,universal +

Product Type Water Purification Cartridge,Applications Produces water equivalent to single-distilled water,Capacity grains 1600 as CaCO3
EW-01506-25
In stock.
$110.00 USD/EACH

Qty:

Representative photo only Oakton pH electrode epoxy body sealed single junction general purpose 3 ft 0 9 m cable BNC connector
EW-35801-00
In stock.
$45.90 USD/EACH

Qty:

Representative photo only Graduated Sample Containers PP Sterile 4 oz

Graduated Sample Containers, PP, Sterile, 4 oz

Product Type Bottles,Material Polypropylene (PP),Capacity mL 118
EW-06049-40
In stock.
$52.00 USD/PACKAGE of 100

Qty:

EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

Representative photo only Advantec Mixed Cellulose Ester Membranes 47 mm dia 0 45 m 100 pack

Advantec Mixed Cellulose Ester Membranes; 47 mm dia, 0.45 µm; 100/pack

Product Type Mixed Cellulose Ester Membranes,Material Mixed Cellulose Ester,Flow rate water 0.045 L/min/cm2
EW-06639-14
In stock.
$123.00 USD/PACKAGE of 100

Qty:

Representative photo only Advantec Polypropylene Filter Holder for 47 mm membranes

Advantec Polypropylene Filter Holder for 47-mm membranes

Product Type Polypropylene Filter Holders,Material Polypropylene,Filtration area 3.5 cm2
EW-06623-22
In stock.
$58.00 USD/EACH

Qty:

Representative photo only pH electrode combination double junction gel filled BNC connector
EW-59001-70
In stock.
$84.00 USD/EACH

Qty:

Representative photo only pH electrode combination single junction gel filled BNC connector
EW-59001-65
In stock.
$70.00 USD/EACH

Qty:

EW-01017-50 Representative Photo Only.  Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8

Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8" D, 1.3 gr., 60 ml Capacity, 1000/cs

Product Type Weighing Dish,Capacity mL 60,Material aluminum
EW-01017-50
In stock.
$96.00 USD/CASE of 1000

Qty:
See all

Representative photo only Cole Parmer Nylon Nonsterile Syringe Filters 0 45 pore size 25 mm diameter

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Product Type Syringe Filters,Housing material Acrylic,Color Natural
EW-02915-14
In stock.
$180.00 USD/BOX of 100

Qty:

16650 results (showing 1 - 15 )
Per Page 
Home  >  Shop by Industry > Natural Resources and Mining

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title