Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Flow, Level & Valves > Level Control > Noncontact Proximity Switch

Noncontact Proximity Switch

Noncontact Proximity Switch

  • Our level control instrumentation is perfect for use with our medium and large industrial tanks and storage vessels
  • Noncontacting sensor can "see" through plastic and glass - no need to cut through tank walls
  • Level Sensors
  • Float Switches
  • Optic Switches
  • Ultrasonic Transmitter/Controllers
Single-Point Control
Common application: Keep tank from overflowing or running dry
Compatible sensor types: Float or optic
How it works: Each time the liquid reaches a critical level, the sensor turns on a pump or opens a valve to prevent the tank fromoverflowing/running dry.

Dual-Point Control
Common application: Keep tank filled between two critical points
Compatible sensor types: Same as for single-point control
How it works: Install sensors at two critical points. If liquid falls below the lower sensor, the detector activates a pump until liquid reaches the upper sensor.

Continuous-Level Control
Common application: Control level at all points and times, possibly activating a pump, valve, or alarm.
Compatible sensor types: Ultrasonic
How it works: Continuous-level sensors have a continuous analog output that is proportional to the level at all times. Level may be recorded with an external device.

Leak Detection
Common application: Detect leak in a pipe, possibly activating a pump, valve, or alarm.
Compatible sensor types: Optic
How it works: Install one or more sensors around a container or pipe. If the sensor detects liquid, it activates alarms or pump systems.This new proximity switch has single point alarming and switching - great for controlling bottle filling operations, dual containment pipes. It can "see" through plastic, glass, and fiberglass up to 1/2" wall thickness. The sensor detects liquids with a dielectric above 10 and dry material with a density above 10 lb/ft3.
Installation is easy - mount the switch on the outside of a plastic tank or in a metal tank using the mounting accessories (sold separately below). Install relay assembly 43205-65 to actuate pumps, valves, or alarms above 10 amps. Sensor is enclosed in a durable NEMA 4X ABS plasitc housing and includes a 7-ft cable.
 Product Detail
Sort
 Availability
 Price
EW-43205-00 Noncontact Proximity Switch; 90-250 VAC, 10-200 mA

Noncontact Proximity Switch; 90-250 VAC, 10-200 mA

Product Type Float Level Controls,Power VAC 90-250, 10-200 mA,Power VDC 115 to 230 VAC
EW-43205-00
In stock.
$191.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Flow, Level & Valves > Level Control > Noncontact Proximity Switch

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title