Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (g):
65 (1)
110 (1)
210 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Analytical Balances > Ohaus Analytical Balances > Ohaus Pioneer Analytical Balances

Ohaus Pioneer Analytical Balances

Ohaus Pioneer Analytical Balances

  • The draft shield removes completely for thorough cleaning of all components within seconds
  • Easy to clean analytical draft shield – panels and doors are removable for easy cleaning
  • Selectable environmental settings – three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances or application requirements
  • Basic weighing, parts counting, and percent weighing, plus 15 weighing units including one custom unit
  • Adjustable zero tracking is ideal for slow-filling applications where sensitivity is a must
The Pioneer’s draft shield removes completely for complete cleaning of all components within seconds. Periodic cleaning helps avoid sample contamination and extends the life of the balance. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Three user-selectable environmental settings help the balance adapt to harsh environments and other disturbances for greater weighing accuracy. An up front level indicator eliminates the need to look behind the balance during the leveling process -- a quick glance at the up-front indicator helps ensure the balance is level prior to each use. An integral security bracket prevents unauthorized movement or theft. An RS-232 interface allows connection to a printer or PC for a record of balance ID, user and project ID, and time and date.
 Product Detail
Sort
 Availability
 Price
EW-11009-58 Ohaus Pioneer™ Analytical Balance, 210 G X 0.1 Mg (115 VAC).  Representative Photo Only

Ohaus Pioneer Analytical Balance, 210 G X 0.1 Mg (115 VAC)

Product Type Analytical Balances,Calibration External,Capacity g 210
EW-11009-58
Usually ships in 6 days.
$2,580.00 USD/EACH

Qty:

EW-11009-56 Ohaus Pioneer™ Analytical Balance, 65 G X 0.1 Mg (115 VAC).  Representative Photo Only

Ohaus Pioneer Analytical Balance, 65 G X 0.1 Mg (115 VAC)

Product Type Analytical Balances,Calibration External,Capacity g 65
EW-11009-56
Usually ships in 7 days.
$2,035.00 USD/EACH

Qty:

EW-11009-57 Ohaus Pioneer™ Analytical Balance, 110 G X 0.1 Mg (115 VAC).  Representative Photo Only

Ohaus Pioneer Analytical Balance, 110 G X 0.1 Mg (115 VAC)

Product Type Analytical Balances,Calibration External,Capacity g 110
EW-11009-57
Usually ships in 7 days.
$2,325.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Balances & Scales > Analytical Balances > Ohaus Analytical Balances > Ohaus Pioneer Analytical Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title