Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Readability (g):
0.01 (3)
0.001 (2)
0.1 (1)
Capacity (g):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Toploading Balances > Ohaus Toploading Balances > Ohaus Pioneer Toploading Balances

Ohaus Pioneer Toploading Balances

Ohaus Pioneer Toploading Balances

  • Great for basic routine weighing in a variety of laboratory, industrial, and education applications
  • The adjustable zero tracking is ideal for slow-filling applications
  • Adjustable balance sensitivity to handle environmental disturbances or application requirements
  • An up-front level indicator eliminates the need to look behind the balance during leveling
  • RS-232 interface allows connection to a printer or PC
The Pioneer’s draft shield removes completely for complete cleaning of all components within seconds. Periodic cleaning helps avoid sample contamination and extends the life of the balance. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Three user-selectable environmental settings help the balance adapt to harsh environments and other disturbances for greater weighing accuracy. An integral security bracket prevents unauthorized movement or theft. An RS-232 interface allows connection to a printer or PC for a record of balance ID, user and project ID, and time and date.
 Product Detail
Sort
 Availability
 Price
EW-11009-63 Ohaus Pioneer™ Toploading Balance, 3100 G X 0.01 G (115 VAC).  Representative Photo Only

Ohaus Pioneer Toploading Balance, 3100 G X 0.01 G (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 3100
EW-11009-63
In stock.
$1,380.00 USD/EACH

Qty:

EW-11009-60 Ohaus Pioneer™ Toploading Balance, 310 G X 1 Mg (115 VAC).  Representative Photo Only

Ohaus Pioneer Toploading Balance, 310 G X 1 Mg (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 310
EW-11009-60
Usually ships in 6 days.
$1,375.00 USD/EACH

Qty:

EW-11009-62 Ohaus Pioneer™ Toploading Balance, 1510 G X 0.01 G (115 VAC).  Representative Photo Only

Ohaus Pioneer Toploading Balance, 1510 G X 0.01 G (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 1500
EW-11009-62
Usually ships in 6 days.
$1,210.00 USD/EACH

Qty:

EW-11009-59 Ohaus Pioneer™ Toploading Balance, 151 G X 1 Mg (115 VAC)

Ohaus Pioneer Toploading Balance, 151 G X 1 Mg (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 150
EW-11009-59
Usually ships in 10 days.
$1,210.00 USD/EACH

Qty:

EW-11009-61 Ohaus Pioneer™ Toploading Balance, 510 G X 0.01 G (115 VAC).  Representative Photo Only

Ohaus Pioneer Toploading Balance, 510 G X 0.01 G (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 510
EW-11009-61
Usually ships in 6 days.
$1,025.00 USD/EACH

Qty:

EW-11009-64 Ohaus Pioneer™ Toploading Balance, 4100 G X 0.1 G (115 VAC).  Representative Photo Only

Ohaus Pioneer Toploading Balance, 4100 G X 0.1 G (115 VAC)

Product Type Toploading Balances,Calibration External,Capacity g 4100
EW-11009-64
In stock.
$900.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Balances & Scales > Toploading Balances > Ohaus Toploading Balances > Ohaus Pioneer Toploading Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title