Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Readability (lbs):
0.01 (1)
0.02 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Price Computing and Shipping Scales > Ohaus RE Standard Price Computing Scale

Ohaus RE Standard Price Computing Scale

Ohaus RE Standard Price Computing Scale

  • The low profile OHAUS RE Series standard price computing scale meets most weighing needs for the cost conscious retailer.
  • High-grade polymer housing with removable stainless steel pan
  • Large, easy-to-read backlit LCD displays
  • Numeric, 32-key positive feedback membrane switch with key-press beeper
  • Separate tare and zero function keys
  • Unit price storage up to 100 PLU
  • 24 preset memory keys for quick recall with customizable pull-out card
  • Total price hold
  • Pre-pack mode
  • By-count price computing function
  • Fractional pricing
  • Accumulation of total price
  • Battery operation with auto-shut off and sleep mode power saving features
  • NTEP approved 3,000d resolution
The RE Series is highly versatile and portable, with its battery operation and price computing features such as: 100 PLU memory, 24 pre-set keys, by-count pricing, and fractional pricing. This makes the RE Series ideal for applications including mobile businesses, retail sale of fruits and vegetables, meats and cheese, delicatessens, confectionery, coffee and tea, and portion control. Easy to operate, easy to clean, and requiring minimum maintenance, the RE Series has everything you need in a standard retail price computing scale.
 Product Detail
Sort
 Availability
 Price
Representative photo only Ohaus RE Price Computing Compact scale RE 30US 60lb x 0 02lb No Tower

Ohaus RE Price Computing Compact scale RE-30US , 60lb x 0.02lb, No Tower

Product Type Price Computing Scales,Calibration External,Capacity lbs 30
EW-11600-11
Usually ships in 6 days.
$518.00 USD/EACH

Qty:

Representative photo only Ohaus RE Price Computing Compact scale RE 15CUS 30lb x 0 01lb With Display Tower

Ohaus RE Price Computing Compact scale RE-15CUS . 30lb x 0.01lb, With Display Tower

Product Type Price Computing Scales,Calibration External,Capacity lbs 15
EW-11600-10
Usually ships in 6 days.
$584.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Balances & Scales > Price Computing and Shipping Scales > Ohaus RE Standard Price Computing Scale

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title