Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (kg):
Capacity (g):
Readability (g):
0.01 (1)
0.1 (1)
0.02 (1)
Readability (kg):
0.0001 (1)
1e-005 (1)
2e-005 (1)
Readability (lbs):
0.0002 (1)
0.0001 (1)
5e-005 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Counting Scales > Ohaus Counting Scales > Ohaus Ranger Count Plus Counting Scales

Ohaus Ranger Count Plus Counting Scales

Ohaus Ranger Count Plus Counting Scales

  • Outstanding performance in the most demanding applications.
  • Ranger Count scales offer high performance strain gauge loadcells supporting resolutions to 1:30,000, while the Ranger Count Plus incorporates a MFR loadcell for resolutions up to 1:300,000
  • Rugged cast aluminum housings with removable stainless steel weighing pans, tough painted finishes, and sealed front panels
  • Weigh in lb, oz, kg, g, or metric tonne units
  • Large, backlit LCD display
  • Built-in AC with hardwired plug
  • RS232 interface included for connection to printers and systems
The OHAUS Rangerâ„¢ line of compact counting scales has been upgraded and expanded with new software and enhanced microprocessors for even better performance in demanding industrial applications. Every Ranger Count features a large, backlit LCD display with fast display of weighing results within 2 seconds, as well as an RS232 port for quick connectivity to printers and systems. For use in applications requiring additional filtering, the Ranger series now includes dynamic weighing software allowing weigh determination where vibration is an issue.
 Product Detail
Sort
 Availability
 Price
Representative photo only Ohaus Ranger Advanced Compact Scale RP35LM 77lb x 0 0002lb 35kg x 0 0001kg

Ohaus Ranger Advanced Compact Scale RP35LM, 77lb x 0.0002lb / 35kg x 0.0001kg

Product Type Counting Scales,Calibration External,Capacity g 35000
EW-11600-63
Usually ships in 10 days.
$3,714.00 USD/EACH

Qty:

Representative photo only Ohaus Ranger Advanced Compact Scale RP15LM 33lb x 0 0001lb 15kg x 0 00005kg

Ohaus Ranger Advanced Compact Scale RP15LM, 33lb x 0.0001lb / 15kg x 0.00005kg

Product Type Counting Scales,Calibration External,Capacity g 15000
EW-11600-62
Usually ships in 10 days.
$3,332.00 USD/EACH

Qty:

Representative photo only Ohaus Ranger Advanced Compact Scale RP6RM 13 2lb x 0 00005lb 6kg x 0 00002kg

Ohaus Ranger Advanced Compact Scale RP6RM, 13.2lb x 0.00005lb / 6kg x 0.00002kg

Product Type Counting Scales,Calibration External,Capacity g 6000
EW-11600-61
Usually ships in 10 days.
$2,725.00 USD/EACH

Qty:

Representative photo only Ohaus Ranger Advanced Compact Scale RP3RM 6 6lb x 0 00002lb 3kg x 0 00001kg

Ohaus Ranger Advanced Compact Scale RP3RM , 6.6lb x 0.00002lb / 3kg x 0.00001kg

Product Type Counting Scales,Calibration External,Capacity g 3000
EW-11600-60
Usually ships in 10 days.
$2,849.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Balances & Scales > Counting Scales > Ohaus Counting Scales > Ohaus Ranger Count Plus Counting Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title