Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (kg):
Capacity (lbs):
Readability (g):
2 (1)
5 (1)
0.5 (1)
Readability (lbs):
0.0005 (1)
0.002 (1)
0.005 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Counting Scales > Ohaus Counting Scales > Ohaus Ranger Counting Scales

Ohaus Ranger Counting Scales

Ohaus Ranger Counting Scales

  • Digital filtering minimizes the effects of environmental factors
  • 1/300,000 count resolution
  • Result acceleration technology combines electronics and software for the fastest possible updates
  • Industrial strength cast aluminum housing
  • Parts counting, variable sample size, add mode, automatic sample optimization
 Product Detail
Sort
 Availability
 Price
EW-11017-22 Ohaus Ranger™ Counting Scale, 6 kg (12 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 6 kg (12 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 6
EW-11017-22
Call 1-888-358-4705 for availability.
$1,147.00 USD/EACH

Qty:

EW-11017-26 Ohaus Ranger™ Counting Scale, 32 kg (64 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 32 kg (64 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 30
EW-11017-26
Call 1-888-358-4705 for availability.
$1,372.00 USD/EACH

Qty:

EW-11017-20 Ohaus Ranger™ Counting Scale, 3 kg (6 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 3 kg (6 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 3
EW-11017-20
Usually ships in 8 days.
$1,147.00 USD/EACH

Qty:

EW-11017-24 Ohaus Ranger™ Counting Scale, 12 kg (24 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 12 kg (24 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 12
EW-11017-24
Call 1-888-358-4705 for availability.
$1,288.00 USD/EACH

Qty:

EW-11017-28 Ohaus Ranger™ Counting Scale, 60 kg (120 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Counting Scale, 60 kg (120 lb), 120 VAC

Product Type Counting Scales,Calibration External,Capacity kg 60
EW-11017-28
Usually ships in 7 days.
$1,372.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Balances & Scales > Counting Scales > Ohaus Counting Scales > Ohaus Ranger Counting Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title