Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Availability:
CE Compliance:
Yes (6)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

PCR Chambers

PCR Chambers
PCR chambers and other life science products are now available to order from the Cole-Parmer online catalog. Click any PCR chamber for more details.
 Product Detail
Sort
 Availability
 Price
EW-33520-10 Captair<small><sup>&reg;</sup></small> Biocap<small><sup>&#153;</sup></small> PCR Workstation, 31

Captair Biocap PCR Workstation, 31"h; 115v

Product Type PCR Enclosures,Interior dimensions " W 23,Interior dimensions " H 23
EW-33520-10
Usually ships in 13 days.
$5,126.00 USD/EACH

Qty:

EW-34750-75 UV PCR Chamber, 110 VAC, 60 Hz

UV PCR Chamber, 110 VAC, 60 Hz

Product Type PCR Enclosures,Interior dimensions " W 24,Interior dimensions " H 28
EW-34750-75
Call 1-888-358-4705 for availability.
$3,132.00 USD/EACH

Qty:
See all UV PCR Chamber

EW-44011-10 Economical PCR Prep Station

Economical PCR Prep Station, 24"W x 30.25"H x 18"D

Product Type PCR Enclosures,Interior dimensions " W 23-1/4,Interior dimensions " H 17
EW-44011-10
Call 1-888-358-4705 for availability.
$2,755.00 USD/EACH

Qty:

Representative photo only Labconco Purifier 3 ft PCR Enclosure 115V

Labconco Purifier 3-ft PCR Enclosure, 115V

Product Type PCR Enclosures,Exterior Dimensions " W 36,Exterior Dimensions " H 36-3/4
EW-09096-50
Call 1-888-358-4705 for availability.
$6,146.00 USD/EACH

Qty:

Representative photo only Labconco Purifier 2 ft PCR Enclosure 115V

Labconco Purifier 2-ft PCR Enclosure, 115V

Product Type PCR Enclosures,Exterior Dimensions " W 24,Exterior Dimensions " H 36-3/4
EW-09096-35
Call 1-888-358-4705 for availability.
$5,556.00 USD/EACH

Qty:

Representative photo only Labconco Purifier 2 ft PCR Enclosure 230V

Labconco Purifier 2-ft PCR Enclosure, 230V

Product Type PCR Enclosures,Exterior Dimensions " W 24,Exterior Dimensions " H 36-3/4
EW-09096-45
Call 1-888-358-4705 for availability.
$5,730.00 USD/EACH

Qty:

Representative photo only UV PCR Chamber 220 VAC 50 Hz

UV PCR Chamber, 220 VAC, 50 Hz

Product Type PCR Enclosures,Interior dimensions " W 24,Interior dimensions " H 28
EW-34750-77
In stock.
$3,304.00 USD/EACH

Qty:
See all UV PCR Chambers

Representative photo only Labconco Purifier 3 ft PCR Enclosure 230V

Labconco Purifier 3-ft PCR Enclosure, 230V

Product Type PCR Enclosures,Exterior Dimensions " W 36,Exterior Dimensions " H 36-3/4
EW-09096-60
Call 1-888-358-4705 for availability.
$6,319.00 USD/EACH

Qty:

Representative photo only Captair Biocap PCR Workstation 31 H 230v

Captair Biocap PCR Workstation, 31" H; 230v

Product Type PCR Enclosures,Interior dimensions " W 23,Interior dimensions " H 23
EW-33520-12
Usually ships in 14 days.
$5,126.00 USD/EACH

Qty:

9 results (showing 1 - 9 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title