Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Mixers and Blenders > Industrial Mixers > Pail and Drum Mixers

Pail and Drum Mixers

Pail and Drum Mixers

  • Mix up to 55 gallons of any viscosity liquid
  • Air control valve allows easy speed adjustment
  • Low speed mixing and stalling will not overheat as with an electric motor
  • Stainless steel shaft and impeller
Popular for mixing open and closed containers. Suitable for mixing slurries, mortar, petroleum products, and similar viscous materials. Propellers with folding blades fit through 2" (51 mm) bung.
 Product Detail
Sort
 Availability
 Price
Representative photo only Hand held single grip mixer 1 4 dia shaft x 15 L 2 1 2 dia caged impeller

Hand-held single-grip mixer; 1/4" dia shaft x 15"L, 2-1/2" dia caged impeller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-45
Call 1-888-358-4705 for availability.
$544.00 USD/EACH

Qty:

EW-50500-30 Pail mixer with rim clamp; 1/2- to 1-hp air drive, requires 22 to 40 CFM at 40 to 80 psi
EW-50500-30
Usually ships in 14 days.
$767.00 USD/EACH

Qty:

Representative photo only Handlebar mixer 5 8 dia x 30 L shaft 4 dia three blade propeller

Handlebar mixer; 5/8" dia x 30"L shaft, 4" dia three-blade propeller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-33
Usually ships in 8 days.
$666.00 USD/EACH

Qty:

EW-50500-47 Hand-held single-grip mixer; 1/2" dia shaft x 21"L, 5" dia caged impeller

Hand-held single-grip mixer; 1/2" dia shaft x 21"L, 5" dia caged impeller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-47
Call 1-888-358-4705 for availability.
$642.00 USD/EACH

Qty:

Representative photo only Handlebar mixer 1 2 dia x 40 L shaft 5 dia caged proller

Handlebar mixer; 1/2" dia x 40"L shaft, 5" dia caged proller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-37
Usually ships in 15 days.
$710.00 USD/EACH

Qty:

EW-50500-35 Handlebar mixer; 1/2" dia x 20.5"L shaft, 5" dia caged proller

Handlebar mixer; 1/2" dia x 20.5"L shaft, 5" dia caged proller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-35
Call 1-888-358-4705 for availability.
$691.00 USD/EACH

Qty:

Representative photo only Hand held single grip mixer 1 2 dia shaft x 40 L 5 dia caged impeller

Hand-held single-grip mixer; 1/2" dia shaft x 40"L, 5" dia caged impeller

Product Type Mixer,Drive type air,Min speed rpm 100
EW-50500-49
Usually ships in 7 days.
$665.00 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Lab Equipment > Mixers and Blenders > Industrial Mixers > Pail and Drum Mixers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title