Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fluid & Liquid Handling > Centrifugal Separation > Patented Liquid-Solids Separator / Concentrator Units

Patented Liquid-Solids Separator / Concentrator Units

Patented Liquid-Solids Separator / Concentrator Units

  • Proven design utilizes centrifugal action to remove and concentrate solids
  • No screens, cartridges or filters to clean or replace
  • Backflushing is not required - minimizing the loss of water and process fluids
  • Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
 Product Detail
Sort
 Availability
 Price
EW-29995-02 Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM

Liquid-solids separator/concentrator,1/2" inlet/outlet, 4 to 10 GPM

Product Type Separators/Concentrators, Liquid-Solid,Flow range 4 to 10 GPM,Max pressure 150 psi
EW-29995-02
Usually ships in 5 days.
$440.00 USD/EACH

Qty:

Representative photo only Liquid solids separator concentrator 3 8 inlet outlet 3 to 6 GPM

Liquid-solids separator/concentrator,3/8" inlet/outlet, 3 to 6 GPM

Product Type Separators/Concentrators, Liquid-Solid,Flow range 3 to 6 GPM,Max pressure 150 psi
EW-29995-00
Usually ships in 5 days.
$785.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 45 to 70 GPM

Liquid/Solids In-Line Separator, 45 to 70 GPM

Product Type Separators, Liquid-Solid,Flow range 45 to 70 GPM,Max pressure 150 psi
EW-29995-10
Usually ships in 7 days.
$585.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 10 to 20 GPM

Liquid/Solids In-Line Separator, 10 to 20 GPM

Product Type Separators, Liquid-Solid,Flow range 10 to 20 GPM,Max pressure 150 psi
EW-29995-04
Usually ships in 7 days.
$510.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 28 to 48 GPM

Liquid/Solids In-Line Separator, 28 to 48 GPM

Product Type Separators, Liquid-Solid,Flow range 28 to 48 GPM,Max pressure 150 psi
EW-29995-08
Usually ships in 14 days.
$565.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 95 to 155 GPM

Liquid/Solids In-Line Separator, 95 to 155 GPM

Product Type Separators, Liquid-Solid,Flow range 95 to 155 GPM,Max pressure 150 psi
EW-29995-14
Usually ships in 14 days.
$940.00 USD/EACH

Qty:

EW-29995-18 Liquid/Solids In-Line Separator, 148 to 290 GPM, with Three 1" ID Pipe Legs

Liquid/Solids In-Line Separator, 148 to 290 GPM, with Three 1" ID Pipe Legs

Product Type Separators, Liquid-Solid,Flow range 148 to 290 GPM,Max pressure 150 psi
EW-29995-18
Usually ships in 12 days.
$2,080.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 148 to 290 GPM

Liquid/Solids In-Line Separator, 148 to 290 GPM

Product Type Separators, Liquid-Solid,Flow range 148 to 290 GPM,Max pressure 150 psi
EW-29995-16
Usually ships in 14 days.
$1,755.00 USD/EACH

Qty:

Representative photo only Liquid Solids In Line Separator 65 to 108 GPM

Liquid/Solids In-Line Separator, 65 to 108 GPM

Product Type Separators, Liquid-Solid,Flow range 65 to 108 GPM,Max pressure 150 psi
EW-29995-12
Usually ships in 14 days.
$790.00 USD/EACH

Qty:

Representative photo only Liquid solids separator concentrator 1 inlet outlet 19 to 32 GPM

Liquid-solids separator/concentrator,1" inlet/outlet, 19 to 32 GPM

Product Type Separators/Concentrators, Liquid-Solid,Flow range 19 to 32 GPM,Max pressure 150 psi
EW-29995-06
Usually ships in 14 days.
$520.00 USD/EACH

Qty:

10 results (showing 1 - 10 )
Per Page 
Home  >  Fluid & Liquid Handling > Centrifugal Separation > Patented Liquid-Solids Separator / Concentrator Units

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title