Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Material Testing & Physical Testing > Spectroscopy and Spectrophotometers > Infrared (IR) Spectroscopy > Permanently Sealed Dispersive Cells for Liquid Samples

Permanently Sealed Dispersive Cells for Liquid Samples

Permanently Sealed Dispersive Cells for Liquid Samples

Each cell is permanently mounted and sealed in 316 SS holder (cells cannot be disassembled). Use cells with shorter pathlengths for more concentrated samples; order cells with longer pathlengths for more dilute samples.
Easily fill or empty dispersive cells by means of the Luer fitting on the front plate. Windows measure 38.5 mm x 19.5 mm x 4mm. Cells include two PTFE plugs.
Characteristics of Window Material
NaCl: Soluble in H2O. Fair resistance to mechanical and thermal shock.
KBr: More soluble than NaCl; wider spectral range. Fairly good resistance to mechanical and thermal shock.
CaF2: Resists most acids and alkalies. Low H2:O sol
 Product Detail
Sort
 Availability
 Price
EW-83003-03 Permanently Sealed Dispersive Cells for Liquid Samples; window material, NaCl; pathlength, 0.10 mm
EW-83003-03
Usually ships in 12 days.
$206.00 USD/EACH

Qty:

EW-83003-00 Image is for illustrative purposes only. Please refer to product description
EW-83003-00
Call 1-888-358-4705 for availability.
$206.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Material Testing & Physical Testing > Spectroscopy and Spectrophotometers > Infrared (IR) Spectroscopy > Permanently Sealed Dispersive Cells for Liquid Samples

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title