Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Cannon (78)
Product Type:
Availability:
In Stock (108)
Capacity (Liters):
1 to 5 (1)
CE Compliance:
Yes (62)
Memory capacity:
Display:
Analog (16)
LCD (13)
Low-level cutoff:
Yes (5)
Computer Output:
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Material Testing & Physical Testing > Physical Property Testing

Physical Property Testing

Physical Property Testing

When selecting the right moisture meter there are few factors to keep in mind. There is a wide array of Physical Property Testing equipment from color and glass, to force and torque, melting point instruments, sieves, viscometers. But let’s just focus on the moisture meter. Your moisture meter should be durable, noninvasive, easy-to-use and compact. There are a host of pocket-sized tools which measure the moisture in wood, plaster, concrete and other construction materials. But the best attributes of this important tool are just like any other long-term investment. The instrument should actual work, withstand the long haul and should be have been proven reliable. Unfortunately, for many products that reliability testing has to be done by you but thanks to technology you can get results of product testing on the Internet. When you buy your moisture meter make sure replacement parts are easily accessible and automatic temperature correction isn’t bad to have either. If you need help selecting a moisture meter or any other physical property testing equipment contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

EW-59950-00 Consistometer

Consistometer, 240 mm length

Product Type Consistometer,Model 24925-000
EW-59950-00
In stock.
$571.00 USD/EACH

Qty:
See all Consistometer

Representative photo only Thermo Scientific HAAKE High range portable viscometer range 30 to 400 000 cP

Thermo Scientific HAAKE High-range portable viscometer, range 30 to 400,000 cP

Product Type Rotational Viscometer,rpm 65.5,Max temperature 302F (150C)
EW-08705-02
Call 1-888-358-4705 for availability.
$2,764.00 USD/EACH

Qty:

Representative photo only Brookfield Medium range viscometer 115 VAC

Brookfield Medium-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-10
In stock.
$1,999.00 USD/EACH

Qty:

EW-98930-16 Gel Time Meter, 120VAC/60 Hz

Gel Time Meter, 120VAC/60 Hz

Product Type Gel Time Meter,Display LCD,Model 22A
EW-98930-16
Call 1-888-358-4705 for availability.
$2,193.00 USD/EACH

Qty:

EW-08700-10 EZ Series Viscosity Cups

EZ series viscosity cup #2

Product Type Viscosity Cups,Brand EZ,Model EZ2
EW-08700-10
In stock.
$159.00 USD/EACH

Qty:

EW-98946-50 Cannon<small><sup>&reg;</sup></small> SimpleVIS<small><sup>&#153;</sup></small> Kinematic Viscometer

Cannon SimpleVIS Kinematic Viscometer

Product Type Kinematic Viscometer,Output RS-232
EW-98946-50
Call 1-888-358-4705 for availability.
$6,995.00 USD/EACH

Qty:
See all

Representative photo only Delmhorst P 2000 paper moisture meter

Delmhorst P-2000 paper moisture meter

Product Type Wood and Paper Moisture Meters,Alarm Yes,Display Digital
EW-59820-41
In stock.
$418.00 USD/EACH

Qty:

Representative photo only Gel Time Meter 240VAC 50 Hz

Gel Time Meter, 240VAC/50 Hz

Product Type Gel Time Meter,Display LCD,Model 22A-240/50
EW-98930-19
Call 1-888-358-4705 for availability.
$2,563.00 USD/EACH

Qty:

Representative photo only Gilmont Falling Ball Visometer 2 to 20 10 to 100 centipoise

Gilmont Falling Ball Visometer, 2 to 20 / 10 to 100 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2200
EW-08702-00
In stock.
$238.00 USD/EACH

Qty:

EW-98935-00 Cannon® Constant-Temperature Baths

Cannon standard constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98935-00
Call 1-888-358-4705 for availability.
$5,559.00 USD/EACH

Qty:

EW-98928-30 Polystat<small><sup>&reg;</sup></small> economical constant temperature bath, 120 VAC

Polystat economical constant temperature bath, 120 VAC

Product Type Viscosity Bath,Bath type Viscosity Water Bath,Capacity Liters 10
EW-98928-30
In stock.
$2,345.00 USD/EACH

Qty:

Representative photo only Gilmont Falling Ball Viscometer 20 to 200 100 to 1000 centipoise

Gilmont Falling Ball Viscometer, 20 to 200 / 100 to 1000 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2300
EW-08702-10
In stock.
$240.00 USD/EACH

Qty:

EW-54103-05 Phase II UTG-2800 Ultrasonic Thickness Gauge

Phase II UTG-2800 Ultrasonic Thickness Gauge

Product Type Ultrasonic Thickness Gauge,Display 4-digit LCD,Dimensions " W 3
EW-54103-05
In stock.
$795.00 USD/EACH

Qty:

EW-08701-00 Gilmont<small><sup>&reg;</sup></small> Fallng Ball Viscometer, 0.2 to 2 / 1 to 10 centipoise

Gilmont Fallng Ball Viscometer, 0.2 to 2 / 1 to 10 centipoise

Product Type Falling Ball Viscometer,Brand Gilmont,Model GV-2100
EW-08701-00
In stock.
$238.00 USD/EACH

Qty:

475 results (showing 1 - 15 )
Per Page 
Home  >  Material Testing & Physical Testing > Physical Property Testing

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title