Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
In Stock (273)
Capacity (mL):
0 - 20 (1)
0.05 (1)
0.5 (1)
1.25 (1)
2.5 (1)
Autoclavable:
Yes (56)
Max volume (mL):
1 (47)
0.01 (43)
5 (42)
10 (34)
0.2 (29)
0.1 (28)
0.02 (22)
0.05 (19)
2 (17)
25 (15)
0.3 (13)
0.002 (12)
0.25 (9)
0.025 (9)
0.5 (9)
50 (6)
0.005 (6)
15 (5)
3 (4)
0.125 (3)
Tip volume:
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Expanded product section with over xx pages of laboratory pipettes and pipettors; including ......brands.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Pipettes and Pipettors

Pipettes and Pipettors

Cole-Parmer offers an extensive selection of manual and electronic laboratory pipettors and pipettes. Whatever your application requirement we have the pipette to meet it. In addition to the laboratory pipettes and pipettors described below, we offer a full range of pipetting accessories, including pipette brushes and washers, manual and motorized pipetting aids and fillers, pipette storage racks, and pipettor calibration software. We can also serve your needs for disposable pipette tips to fit a laboratory pipette you already have.

Pipettes

Our selection of laboratory pipettes includes serological pipettes, Mohr pipettes, volumetric pipettes, and capillary pipettes. Serological laboratory pipettes are offered presterilized in single- or bulk-packs. Volumetric pipettes are available both serialized and unserialized and in models designed specifically for milk / dairy applications.

Pipettors

Options for laboratory pipettors include fixed- or variable-volume and single- or multi-channel. Fixed volume pipettors are typically more economical and ensure that the volume is not inadvertently reset during use. Variable-volume lab pipettors give you the option of selecting the dispensed volume within a defined range.

Multichannel pipettors dispense multiple samples with each stroke. Multichannel lab pipettors are available with either eight or twelve channels and the channels are spaced to match the spacing on standard multiwell microplates. Multichannel pipettors greatly increase the efficiency of filling multiwell plates or when transferring samples from one plate to another.
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Transfer Pipette 7 5ml Graduated Large Bulb 500 pk

Transfer Pipette 7.5ml Graduated Large Bulb 500/pk

Product Type Transfer Pipettes,Max volume mL 7.5,Max volume µL 7500
EW-06226-63
In stock.
$45.00 USD/BOX

Qty:

EW-06226-41 Transfer Pipette, 3.9ml, Graduated, 500/pk

Transfer Pipette, 3.9ml, Graduated, 500/pk

Product Type Transfer Pipettes,Max volume mL 3.9,Max volume µL 3900
EW-06226-41
In stock.
$40.50 USD/BOX

Qty:

EW-06226-61 Transfer Pipette, 5.8ml, Graduated, Large Bulb, 500/pk

Transfer Pipette, 5.8ml, Graduated, Large Bulb, 500/pk

Product Type Transfer Pipettes,Max volume mL 5.8,Max volume µL 5800
EW-06226-61
In stock.
$42.00 USD/BOX

Qty:

Representative photo only Single channel Eppendorf Research plus manual pipette 100 1000 L blue control button
EW-24505-08
In stock.
$348.00 USD/EACH

Qty:

EW-21600-18 Image shows item 21600-12 as sample only.  Check individual details.

100.0 to 1000.0 L Cole-Parmer Adjustable-Volume Pipettors

Product Type Adjustable Volume Pipettors,Max volume mL 1,Max volume µL 1000
EW-21600-18
In stock.
$140.00 USD/EACH

Qty:

EW-06226-69 Transfer Pipette, 6ml, Extra Long Stem, 400/pk

Transfer Pipette, 6ml, Extra Long Stem, 400/pk

Product Type Transfer Pipettes,Max volume mL 6,Max volume µL 6000
EW-06226-69
In stock.
$48.50 USD/BOX

Qty:

Representative photo only Kimble Disposable Serological Non sterile Pipettes Glass 10 mL To Deliver Bulk Pack 500 case

Kimble Disposable Serological Non-sterile Pipettes, Glass, 10 mL, To Deliver, Bulk Pack, 500/case

Product Type Serological Pipettes,Max volume mL 10,Max volume µL 10000
EW-25553-13
In stock.
$329.75 USD/CASE

Qty:

EW-06226-37 Transfer Pipette, 1.5ml, Graduated, 500/pk

Transfer Pipette, 1.5ml, Graduated, 500/pk

Product Type Transfer Pipettes,Max volume mL 1.5,Max volume µL 1500
EW-06226-37
In stock.
$39.00 USD/BOX

Qty:

Representative photo only Eppendorf Repeater Plus Pipettor

Eppendorf Repeater Plus Pipettor

Product Type Repeating Pipettors,Brand Eppendorf,Model 22 26 020-1
EW-07936-01
In stock.
$520.00 USD/EACH

Qty:

EW-21600-20 Image shows item 21600-12 as sample only.  Check individual details.

0.5 to 5 mL Cole-Parmer Adjustable-Volume Pipettors

Product Type Adjustable Volume Pipettors,Max volume mL 5,Max volume µL 5000
EW-21600-20
In stock.
$140.00 USD/EACH

Qty:

EW-24805-20 50.0 mL Silicone pipette filler

50.0 mL Silicone pipette filler

Product Type Pipetting Accessory,Max volume mL 50,Max volume µL 50000
EW-24805-20
In stock.
$20.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Finntip 5 mL Pipette Tips 1000 to 5000 L 500 bag

Thermo Scientific Finntip 5 mL Pipette Tips, 1000 to 5000 µL, 500/bag

Product Type Tips,Max volume mL 5,Max volume µL 5000
EW-06247-95
In stock.
$96.50 USD/BAG of 500

Qty:

EW-13002-39 Pipet Serological 25.0mL 200/cs

Pipet Serological 25.0mL 200/cs

Product Type Serological Pipettes,Max volume mL 25,Max volume µL 25000
EW-13002-39
In stock.
$180.00 USD/CASE

Qty:

EW-25711-50 25711-12 0 to 200µL Pipette Tips shown

Pipette Tips, 200 to 1300 L, 1000/pk

Product Type Pipette Tips,Color Blue,Tip volume 200 to 1300 L
EW-25711-50
In stock.
$42.00 USD/PACKAGE of 1000

Qty:
See all Tips

EW-06210-00 Pipette Washing Assemblies, PP, 32
EW-06210-00
Usually ships in 13 days.
$1,180.00 USD/SET of 1

Qty:

996 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title