Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Tubing, and Hose > Tubing > Flexible Tubing > Silicone Tubing > Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing

Formulation: Tygon® 3370 I. B., silicone, platinum cured.
Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
Temperature range: –60 to 320°F (–51 to 160°C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
 Product Detail
Sort
 Availability
 Price
EW-95703-03 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 1/2

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-03
In stock.
$1,400.00 USD/PACKAGE

Qty:

EW-95703-02 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 3/8

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-02
In stock.
$1,125.00 USD/PACKAGE

Qty:

EW-95703-01 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 1/4

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-01
In stock.
$930.00 USD/PACKAGE

Qty:

EW-95703-00 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 3/16

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-00
Call 1-888-358-4705 for availability.
$877.00 USD/PACKAGE

Qty:

EW-95703-07 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 1-1/4"ID x 1-5/8"OD, 25 ft/pack

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-07
Call 1-888-358-4705 for availability.
$1,450.00 USD/PACKAGE

Qty:

EW-95703-04 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 5/8"ID x 15/16"OD, 50 ft/pack

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-04
Call 1-888-358-4705 for availability.
$1,835.00 USD/PACKAGE

Qty:

EW-95703-05 Platinum-Cured Reinforced Silicone Tubing

Platinum-Cured Reinforced Silicone Tubing, 3/4"ID x 1-1/8"OD, 50 ft/pack

Product Type Tubing,Maximum temperature º F 320,Minimum temperature º F -60
EW-95703-05
Call 1-888-358-4705 for availability.
$2,090.00 USD/PACKAGE

Qty:

7 results (showing 1 - 7 )
Per Page 
Home  >  Tubing, and Hose > Tubing > Flexible Tubing > Silicone Tubing > Platinum-Cured Reinforced Silicone Tubing

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title