Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
CE Compliance:
Yes (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Baths and Circulators > Immersion Circulators > PolyScience Immersion Circulators

PolyScience Immersion Circulators

PolyScience Immersion Circulators

  • Converts any tank into a user-friendly circulating bath
  • Low level cutoff with proportional temperature control
  • User-settable high temperature cutoff
  • All wetted parts are 304 and 316 stainless steel
These immersion circulators features proportional temperature control and high-temperature and low-level cutoff. Advanced multi-speed pump minimizes turbulence in small tanks while providing greater uniformity in large tanks. Directable nozzle lets you set the direction of pump flow and accepts 13-mm ID tubing.
 Product Detail
Sort
 Availability
 Price
EW-12101-84 PolyScience<small><sup>&reg;</sup></small> Standard Immersion Circulator, 120 VAC

PolyScience Standard Immersion Circulator, 12L, 120 VAC

Product Type Circulators (Immersion),Capacity Liters 12,Min temperature º C Ambient
EW-12101-84
In stock.
$1,714.00 USD/EACH

Qty:

Representative photo only PolyScience Standard Immersion Circulator 12L 240 VAC

PolyScience Standard Immersion Circulator, 12L, 240 VAC

Product Type Circulators (Immersion),Capacity Liters 12,Min temperature º C Ambient
EW-12101-86
Usually ships in 14 days.
$1,702.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Lab Equipment > Baths and Circulators > Immersion Circulators > PolyScience Immersion Circulators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title