Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Product Type:
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Portable Vacuum Meter

Portable Vacuum Meter

  • Measure liquid, air, oil, and gas
  • Eight units of measure in easy-to-read display
  • Detachable heavy-duty probe
  • Auto shut-off
This cost-effective vacuum meter is ideal for vacuum measurement applications such as pneumatic, high heat, hydraulic, refrigeration, HVAC, and food processing. It features overload protection up to 2000 mbar max, built-in low battery indicator, and optional RS-232 serial interface and software for downloading data to a PC. Weighing less than one pound, meter records maximum and minimums with recall and a data hold function for storing desired value on display.
 Product Detail
Sort
 Availability
 Price
EW-68604-00 Portable vacuum meter

Portable vacuum meter

Product Type Vacuum gauges/controllers,Output RS-232,Display 4-digit LCD, 5/8" (1.6 cm) H
EW-68604-00
In stock.
$535.00 USD/EACH

Qty:

Representative photo only Graphical software

Graphical software

Product Type Pressure transducers,Model 850080
EW-68604-50
In stock.
$58.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title