Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Precision Indicators

Precision Indicators

Precision Indicators

Depth gauges are pressure gauges that measure the depth in water. Depth gauges are normally used by SCUBA divers but they also have applications in the laboratory. Contemporary depth gauges are digital displays and are electronic parts, though older models are mechanical in nature and have an analogue display. Depth gauges are among a variety of precision indicating instruments available for workplaces. Depending on the environment you will be in while using the precision indicators, you may chose a model that is IP54 or IP65 rated for water, coolant, and oil resistance. The hardened steel tips and shafts are also extremely durable and perfect for harsh environments. There are features included in the digital models that provide additional measuring flexibility such as zero, reset, absolute, comparative, hold, floating zero, and data output via RS-232. If you have questions about selecting depth gauges or other precision tools contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Fowler 52-225-226 Digital Counter Depth Micrometer; 0 to 6"

  • Product Type: Depth Gauge
  • Range: 0 to 6"
  • Qty/ea: 1
EW-97151-10
Usually ships in 7 days.
$203.00 USD/EACH

Qty:

Fowler 54-520-250 Electronic Indicator; 0 to 1"/0 to 25mm

  • Product Type: Electronic Indicator
  • Qty/ea: 1
  • Model: 54-520-250
EW-10508-55
In stock.
$99.00 USD/EACH

Qty:

Fowler 54-520-680-2 IP65 Mini Electronic Indicator; 0-0.5"/0-12.5mm

  • Product Type: Depth Gauge
  • Range: 0 to 1/2" (0 to 12.5 mm)
  • Qty/ea: 1
EW-97153-10
Usually ships in 5 days.
$605.00 USD/EACH

Qty:

Fowler 52-125-006-1 Dial/Analog Depth Gauge; 0 to 22"

  • Product Type: Depth Gauge
  • Range: 0 to 22"
  • Qty/ea: 1
EW-97151-30
Usually ships in 4 days.
$220.00 USD/EACH

Qty:

Fowler 52-585-110 AGD Dial Indicator/Adjustable Base Combo; 0-100"

  • Product Type: Depth Gauge
  • Range: 0 to 1"
  • Qty/ea: 1
EW-97153-08
Usually ships in 4 days.
$162.00 USD/EACH

Qty:

Fowler 54-125-777 Electronic Depth Gauge; 0 to 22"

  • Product Type: Depth Gauge
  • Range: 0 to 22"/0 to 560 mm
  • Qty/ea: 1
EW-97151-40
Usually ships in 5 days.
$259.00 USD/EACH

Qty:

Fowler 54-225-456 Electronic Depth Gauge/Micrometer; 0 to 6"

  • Product Type: Depth Gauge
  • Range: 0 to 6"/0 to 150 mm
  • Qty/ea: 1
EW-97151-20
Usually ships in 6 days.
$251.00 USD/EACH

Qty:

AGD Indicator with Calibration Certificate

  • Product Type: Depth Gauge
  • Range: 0 to 1"
  • Qty/ea: 1
EW-97153-06
Usually ships in 5 days.
$109.00 USD/EACH

Qty:

Fowler 52-580-109 AGD Blackface Dial Indicator/Stand Combo; 0-1"

  • Product Type: Dial Indicator
  • Qty/ea: 1
  • Model: 52-580-109
EW-10508-59
Usually ships in 9 days.
$197.00 USD/EACH

Qty:

Fowler 54-520-255 Electronic Indicator; 0 to 0.5"/0 to 12.5mm

  • Product Type: Electronic Indicator
  • Qty/ea: 1
  • Model: 54-520-255
EW-10508-51
Usually ships in 9 days.
$190.00 USD/EACH

Qty:

Fowler 54-580-250 AGD Indi-X Blue Electronic Indicator/Stand Combo; 0-1"

  • Product Type: Electronic Indicator
  • Qty/ea: 1
  • Model: 54-580-250
EW-10508-64
Usually ships in 7 days.
$262.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Precision Indicators