Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Flow rate:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Premium Carbon-Impregnated Cartridges

Premium Carbon-Impregnated Cartridges

  • Pleated filter gives you more surface area for higher flowrate and longer life.
High-Efficiency Pleated Polypropylene (PP) Filter Cartridges provide more surface area for higher flow rate and longer life. Designed for food, pharmaceutical, semiconductor, and other demanding process industries. All PP construction and gradient density microfiber media provide excellent micron ratings and high contaminant holding capacities. All components are biologically safe and meet FDA requirements. Maximum temperature is 122°F (50°C). Cartridges have Buna N gasket/O-ring.
 Product Detail
Sort
 Availability
 Price
EW-29830-00 Double open end high-efficiency pleated polypropylene filter cartridge; 0.2 µm, 10"L

Double open end high-efficiency pleated polypropylene filter cartridge; 0.2 m, 10"L

Product Type Filter Cartridges,Material Polypropylene,Filter size " L 10
EW-29830-00
In stock.
$94.00 USD/EACH

Qty:

Representative photo only Double open end high efficiency pleated polypropylene filter cartridge 0 2 m 20 L

Double open end high-efficiency pleated polypropylene filter cartridge; 0.2 µm, 20"L

Product Type Filter Cartridges,Material Polypropylene,Filter size " L 20
EW-29830-01
Usually ships in 12 days.
$184.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title