Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Metering Pumps > Piston Pumps > Preparative Digital Gradient Piston Pump

Preparative Digital Gradient Piston Pump

Preparative Digital Gradient Piston Pump

  • Deliver precise volumes at pressures up to 6000 psi
  • Ideal for use in HPLC applications
  • Pulse dampener significantly reduces pulsation with low dead volume.
Preparative digital pump provides high flow rates and high pressure capabilities with consistent performance. Dual ball and seat check valves in each head reduce pulsation.

Microprocessor controls motor drive circuits, interfaces with the chemical-resistant keypad and digital LED display, receives signals to refill based on flow rate, and provides RS-232 communication. Pressure control feature provides real-time pressure monitoring with upper and lower pressure limits. Other features include prime/purge valves for easy solvent change and priming capabilities, auto-flush piston wash, run/stop inputs, and dual-voltage capabilities.
 Product Detail
Sort
 Availability
 Price
EW-74930-20 Preparative Digital High-Pressure Gradient Piston Pump

Preparative Digital High-Pressure Gradient Piston Pump

Product Type Piston Metering Pumps,Max pressure 4000 psi,Min flow rate mL/min 0.1
EW-74930-20
Usually ships in 13 days.
$7,455.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
Home  >  Pumps > Metering Pumps > Piston Pumps > Preparative Digital Gradient Piston Pump

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title