Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Presses

Presses

A hydraulic laboratory press creates a large clamping force to be used for compression testing in many applications. Use a laboratory press to test the physical limits of ceramics, composites, construction materials, resins, and much more! The hydraulic press is ideal as a laboratory press. Its compact size doesn’t take up too much of your bench space while still providing a 12 ton (24,000 lb) maximum clamping force. Another laboratory press of this type is the automatic. It comes in two varieties—with and without heated platens. Heated platens are required for molding, lamination, or other applications requiring heat and pressure. The base of all units includes holes for permanent bench mounting. Safety features include a 10-gauge steel shield with see-through, shatterproof polycarbonate access door. If you need help selecting the laboratory press for your application contact a Cole-Parmer Technical Expert today
 Product Detail
Sort
 Availability
 Price

Carver Press 2090.1 Test Cylinder Filters; 1-1/8" ID; 12/Pk

  • Product Type: Test Cylinder Filters
  • Use with: 59620-80
  • Qty/pk: 12
EW-59620-84
Usually ships in 6 days.
$30.50 USD/PACKAGE of 12

Qty:

Hydraulic Press Test System, Manual, 12 Tons

  • Ram stroke: 5-1/8" (13 cm)
  • Product Type: Manual Hydraulic Press Test Systems
  • Platen included: Optional
EW-59620-00
Usually ships in 6 days.
$2,913.00 USD/EACH

Qty:

Carver Press 2091.1 Test Cylinder Filters; 2-1/4" ID; 12/Pk

  • Product Type: Test Cylinder Filters
  • Use with: 59620-82
  • Qty/pk: 12
EW-59620-86
Usually ships in 8 days.
$36.50 USD/PACKAGE of 12

Qty:

Hydraulic Press Test System, Automatic, 115 VAC, 60 Hz

  • Ram stroke: 6 in (15.25 cm)
  • Product Type: Automatic Hydraulic Presses
  • Power: 115 VAC
EW-59620-30
Available for order
or call 1-888-358-4705 to order
$15,565.00 USD/EACH

Qty:

Carver Press 381002 Low Pressure Gauge; 0 to 2000 psi

  • Product Type: Commercial/Industrial Gauge
  • Use with: Two-Gauge Manifold 59620-61
  • Qty/ea: 1
EW-59620-62
Usually ships in 9 days.
$478.00 USD/EACH

Qty:

Carver Heated Platens for Manual Hydraulic Press; 230 VAC, 2/Pk

  • Product Type: Platens
  • Power: 230 VAC
  • Power: 50 Hz
EW-59620-55
Available for order
or call 1-888-358-4705 to order
$1,905.00 USD/PACKAGE of 2

Qty:

Hydraulic Press Test System, Automatic, 230 VAC, 60 Hz

  • Ram stroke: 6 in (15.25 cm)
  • Product Type: Automatic Hydraulic Presses
  • Power: 230 VAC
EW-59620-35
Available for order
or call 1-888-358-4705 to order
$15,565.00 USD/EACH

Qty:

Carver Two-Gauge Manifold for Manual Hydraulic Press Test

  • Product Type: Manifold
  • Qty/ea: 1
  • Brand: Carver
EW-59620-61
Available for order
or call 1-888-358-4705 to order
$711.00 USD/EACH

Qty:

Carver Heated Platens for Manual Hydraulic Press; 115 VAC, 2/Pk

  • Product Type: Platens
  • Power: 115 VAC
  • Power: 60 Hz
EW-59620-50
Usually ships in 7 days.
$1,522.00 USD/PACKAGE of 2

Qty:

Hydraulic Press Test System, Automatic with Heated Platen, 230 VAC, 60 Hz

  • Ram stroke: 6 in (15.25 cm)
  • Product Type: Automatic Hydraulic Presses
  • Power: 230 VAC
EW-59620-45
Available for order
or call 1-888-358-4705 to order
$17,990.00 USD/EACH

Qty:

Hydraulic Press Test System, Automatic with Heated Platen, 115 VAC, 60 Hz

  • Ram stroke: 6 in (15.25 cm)
  • Product Type: Automatic Hydraulic Presses
  • Power: 115 VAC
EW-59620-40
Available for order
or call 1-888-358-4705 to order
$17,990.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#