Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ashcroft (75)
Product Type:
Availability:
CE Compliance:
Yes (164)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Pressure Switches

Pressure Switches

Pressure Switches

Cole-Parmer has a wide range of switches from which to choose. We carry standard switches as well as industrial switches. Industrial switches will have a very durable case to protect the electronics of the unit and even will have explosion cases for many applications, such as in oil and gas exploration and extraction. When not in a very dangerous industrial process, most switches will have a stainless steel case to protect the unit from mild acids and slightly caustic applications. All switches are used for their output to control pumps, switches, PLCs, or just send a signal to a panel meter to control processes or signal need for attention. If you have questions about a differential pressure switch contact a Cole-Parmer Technical Expert.
 Product Detail
Sort
 Availability
 Price

Pressure Switch, 50 To 150 PSI, Normally Open Spst; 1/4" NPT(M) Brass Fitting

  • Product Type: Pressure Switches
  • Wetted materials: Kapton® diaphragm; nitrile O-ring; brass fitting
  • Output: SPST relay- N.O.
EW-68973-54
In stock.
$31.00 USD/EACH

Qty:

Vacuum Switch, 6.0 to 28.0" Hg, max pressure 29.9" Hg

  • Product Type: Pressure/Vacuum Switches
  • Wetted materials: Buna N, aluminum, Loctite® #271, zinc alloy, and chromate
  • Range: 6.0 to 28.0" Hg
EW-68060-00
Available for order
or call 1-888-358-4705 to order
$61.25 USD/EACH

Qty:

Pressure Switch, 5 To 25 PSI, Normally Open Spst; 1/4" NPT(M) Brass Fitting

  • Product Type: Pressure Switches
  • Wetted materials: Kapton® diaphragm; nitrile O-ring; brass fitting
  • Output: SPST relay- N.O.
EW-68973-50
Usually ships in 14 days or sooner.
$36.50 USD/EACH

Qty:

H100-190 : Pressure Switch 5/30PSI Temperature Pressure Switch

  • Product Type: Pressure Switches
  • Wetted materials: 316 SS diaphragm
  • Range: 5 to 30 psi
EW-68457-02
Available for order
or call 1-888-358-4705 to order
$158.00 USD/EACH

Qty:

Ashcroft B7, Explosion Proof Pressure Switch, 60 psig, Buna-N

  • Product Type: Pressure Switches
  • Range: 0 to 60 psi
  • Model: B760PSI
EW-68454-99
Available for order
or call 1-888-358-4705 to order
$407.00 USD/EACH

Qty:

UE 2X3A00P14 Explosion Proof Pressure Switch, 2-wire/90-130VDC/Div 1,2/0-100psi

  • Product Type: Pressure Switches
  • Output: 100 mA
  • Range: 0 to 100 psi
EW-68093-08
Usually ships in 10 days.
$700.00 USD/EACH

Qty:

Cole-Parmer Compact Pressure Switch, 3.0 to 100 psig

  • Product Type: Vacuum Gauges/Controllers
  • Wetted materials: 303 SS
  • Range: 3.0 to 96.5 psi (decreasing); 4.5 to 100.0 psi (increasing)
EW-68061-10
In stock.
$109.00 USD/EACH

Qty:

Water pump pressure switch, NO, range 15-80 psig (1.0-5.5 bar)

  • Product Type: Pressure Switches
  • Media compatibility: compatible liquids and gases
  • Wetted materials: Silicone, steel, and stainless steel
EW-68063-48
Usually ships in 4 days.
$30.00 USD/EACH

Qty:

Pressure Switch, 20 To 60 PSI, Normally Open Spst; 1/4" NPT(M) Brass Fitting

  • Product Type: Pressure Switches
  • Wetted materials: Kapton® diaphragm; nitrile O-ring; brass fitting
  • Output: SPST relay- N.O.
EW-68973-52
In stock.
$36.50 USD/EACH

Qty:

Pressure Switch, 5 To 25 PSI, Normally Closed Spst; 1/4" NPT(M) Brass Fitting

  • Product Type: Pressure Switches
  • Wetted materials: Kapton® diaphragm; nitrile O-ring; brass fitting
  • Output: SPST relay- N.C.
EW-68973-56
Usually ships in 9 days or sooner.
$31.00 USD/EACH

Qty:

NoShok 300, Compact SPDT Pressure Switch, 15 to 225 psig

  • Product Type: Pressure Switches
  • Wetted materials: Viton® and zinc-plated steel
  • Range: 15 to 225 psig
EW-68456-20
Usually ships in 10 days.
$110.00 USD/EACH

Qty:

Water pump pressure switch, NC, range 15-80 psig (1.0-5.5 bar)

  • Product Type: Pressure Switches
  • Media compatibility: compatible liquids and gases
  • Wetted materials: Silicone, steel, and stainless steel
EW-68063-42
Usually ships in 6 days.
$30.00 USD/EACH

Qty:

Pressure Transmitter/Switch 0 to 5000 psi; 1/4" NPT(M) bottom connection

  • Product Type: Pressure Switches
  • Media compatibility: 316 and 17-4 pH stainless steel
  • Wetted materials: 316 and 17-4 PH SS
EW-68090-11
Available for order
or call 1-888-358-4705 to order
$523.00 USD/EACH

Qty:

Ashcroft L Series Pressure Switch, 100" WC, 1/4" NPT(F); Two Set Points, Fixed Deadband

  • Product Type: Pressure Switches
  • Media compatibility: water-based liquids compatible with Buna-N
  • Enclosure rating: NEMA 4, 4X IP66
EW-68360-14
Available for order
or call 1-888-358-4705 to order
$362.00 USD/EACH

Qty:

Ashcroft Pressure Switch, Stainless Steel, 0 to 5000 PSI; 1/4" NPT(M)

  • Product Type: Pressure Switches
  • Temperature range (º F): -104 to 212
  • Temperature range (º C): -40 to 100
EW-68350-69
Available for order
or call 1-888-358-4705 to order
$204.00 USD/EACH

Qty:

307 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Pressure Switches