Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Setra (30)
Product Type:
Availability:
CE Compliance:
Yes (227)
Max pressure (psi):
100 (31)
1000 (19)
30 (16)
300 (11)
5000 (11)
200 (9)
2000 (9)
60 (4)
3000 (4)
45 (2)
15 (2)
750 (2)
500 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pressure & Vacuum Instruments > Pressure Transmitters and Pressure Transducers

Pressure Transmitters and Pressure Transducers

Pressure Transmitters and Pressure Transducers

Pressure transducers are widely used instruments. Pressure transducers convert an applied pressure through a process connection into a current or voltage output. Traditionally transmitters have a current (4 to 20 mA) output, while transducers have a voltage output, but the terminology is interchangeable when talking about pressure instruments. There are standard pressure measurements as well as differential measurement for HVAC and clean room applications, including barometric measurement instruments. Industrial transmitters will have a very durable case to protect the electronics of the unit and even will have explosion cases for many applications, such as in oil and gas exploration and extraction. When not in a very dangerous industrial process, most industrial pressure transducers will have a stainless steel case to protect the unit from mild acids and slightly caustic applications. All transmitters and transducers are used for their output to control pumps, switches, PLCs, or just send a signal to a panel meter to control processes or signal a need for attention. If you have questions about pressure transducers for non-industrial use or in general contact a Cole-Parmer Technical expert today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Pressure transmitter 0 to 5 psi 0 to 11 5 ft H20 40 ft cable

Pressure transmitter, 0 to 5 psi, 0 to 11.5 ft H20, 40-ft cable

Product Type Pressure transmitters, submersible,Output two-wire 4 to 20 mA,Brand Wika
EW-68049-08
Call 1-888-358-4705 for availability.
$558.00 USD/EACH

Qty:

Representative photo only Ashcroft Transducer 100 PSI 4 20 mA

Ashcroft Transducer, 100 PSI, 4-20 mA

Product Type Pressure transducers,Output 4 to 20 mA,Max pressure psi 100
EW-68900-52
In stock.
$157.00 USD/EACH

Qty:

Representative photo only Heavy Duty Industrial Pressure Transmitter 30 Hg to 0 psi 4 to 20 mA

Heavy- Duty Industrial Pressure Transmitter, 30" Hg to 0 psi; 4 to 20 mA

Product Type Pressure transducers,Output 4 to 20 mA,Max pressure " Hg 30
EW-68334-00
Call 1-888-358-4705 for availability.
$426.00 USD/EACH

Qty:

Representative photo only Transducer 500 PSI 4 20 mA

Transducer, 500 PSI, 4-20 mA

Product Type Pressure transducers,Output 4 to 20 mA,Brand Ashcroft
EW-68900-56
In stock.
$157.00 USD/EACH

Qty:

Representative photo only 0 to 50 psig Cole Parmer 0 25 Accuracy Gauge Transmitter 0 5 to 5 5 V Output

0 to 50 psig Cole-Parmer ±0.25%-Accuracy Gauge Transmitter, 0.5 to 5.5 V Output

Product Type Pressure transducers,Output 0.5 to 5.5 V,CE Compliance Yes
EW-68075-46
In stock.
$159.00 USD/EACH

Qty:

Representative photo only 0 to 10 psid Cole Parmer Wet Wet Differential Pressure Transmitter

0 to 10 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter

Product Type Differential pressure transducers,Output 4 to 20 mA,CE Compliance Yes
EW-68071-58
Usually ships in 8 days.
$467.00 USD/EACH

Qty:

EW-07356-54 Representative Photo Only.  Cole-Parmer<small><sup>&reg;</sup></small> Sealed Stainless Steel Pressure Transducer, 0 to 300 psig, 0.4% Accuracy, 4 to 20 mA Output

Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0 to 300 psig, 0.4% Accuracy, 4 to 20 mA Output

Product Type Pressure Transducers,Output 4 to 20 mA,Max pressure psi 300
EW-07356-54
In stock.
$320.00 USD/EACH

Qty:

Representative photo only Transducer 3A Rated 1 5 Tri Clamp Connection 0 to 30 psi

Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 30 psi

Product Type Sanitary pressure transducers,Output 4 to 20 mA,Max pressure psi 30
EW-98072-04
Call 1-888-358-4705 for availability.
$819.00 USD/EACH

Qty:

EW-68900-50 Transducer, 30 PSI, 4-20 mA

Transducer, 30 PSI, 4-20 mA

Product Type Pressure transducers,Output 4 to 20 mA,Max pressure psi 30
EW-68900-50
In stock.
$157.00 USD/EACH

Qty:

Representative photo only Very Low Differential Transducer 0 to 5 Water 4 to 20 mA Output

Very-Low Differential Transducer; 0 to 5" Water ~ 4 to 20 mA Output

Product Type Differential pressure transducers,Output 4 to 20 mA,CE Compliance Yes
EW-98073-08
Usually ships in 11 days.
$172.00 USD/EACH

Qty:

Representative photo only 0 to 2 5 psid Cole Parmer Wet Wet Differential Pressure Transmitter

0 to 2.5 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter

Product Type Differential pressure transducers,Output 4 to 20 mA,CE Compliance Yes
EW-68071-54
Usually ships in 12 days.
$467.00 USD/EACH

Qty:

Representative photo only Transducer 3A Rated 1 5 Tri Clamp Connection 0 to 100 psi

Transducer 3A Rated; 1.5" Tri-Clamp Connection; 0 to 100 psi

Product Type Sanitary pressure transducers,Output 4 to 20 mA,Max pressure psi 100
EW-98072-08
Usually ships in 7 days.
$819.00 USD/EACH

Qty:

EW-07356-53 Representative Photo Only.  Cole-Parmer<small><sup>&reg;</sup></small> Sealed Stainless Steel Pressure Transducer, 0 to 100 psig, 0.4% Accuracy, 4 to 20 mA Output

Cole-Parmer Sealed Stainless Steel Pressure Transducer, 0 to 100 psig, 0.4% Accuracy, 4 to 20 mA Output

Product Type Pressure Transducers,Output 4 to 20 mA,Max pressure psi 100
EW-07356-53
Call 1-888-358-4705 for availability.
$320.00 USD/EACH

Qty:

Representative photo only 14 7 to 15 psig Cole Parmer 0 25 Accuracy Compound Transmitter 0 5 to 5 5 V Output

—14.7 to 15 psig Cole-Parmer ±0.25%-Accuracy Compound Transmitter, 0.5 to 5.5 V Output

Product Type Pressure transducers,Output 0.5 to 5.5 V,CE Compliance Yes
EW-68075-32
In stock.
$159.00 USD/EACH

Qty:

Representative photo only 0 to 50 psid Cole Parmer Wet Wet Differential Pressure Transmitter

0 to 50 psid Cole-Parmer Wet/Wet Differential Pressure Transmitter

Product Type Differential pressure transducers,Output 4 to 20 mA,CE Compliance Yes
EW-68071-62
Usually ships in 8 days.
$467.00 USD/EACH

Qty:

378 results (showing 1 - 15 )
Per Page 
Home  >  Pressure & Vacuum Instruments > Pressure Transmitters and Pressure Transducers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title