Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ohaus (12)
Product Type:
Price Range:
Availability:
Capacity (kg):
Readability (lbs):
0.01 (5)
0.005 (3)
0.1 (3)
0.002 (2)
0.02 (2)
0.2 (2)
0.05 (1)
Readability (kg):
0.005 (3)
0.002 (2)
0.001 (2)
Capacity (g):
Capacity (lbs):
Readability (g):
2 (2)
50 (2)
100 (2)
5 (2)
1 (2)
20 (1)
Repeatability (g):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Price Computing and Shipping Scales

Price Computing and Shipping Scales

Price Computing and Shipping Scales
Choose from our comprehensive line of Price Computing and Shipping Scales and other Scales - Balances products.
 Product Detail
Sort
 Availability
 Price
EW-11901-50 Ohaus SD Industrial Scale, 75 Kg X 0.05 Kg, w/ Large Platform (115 VAC).  Representative Photo Only

Ohaus SD Shipping Scales, 75 Kg X 0.05 Kg, w/ Large Platform (115 VAC)

Product Type Shipping Scales,Calibration External,Capacity kg 75
EW-11901-50
Call 1-888-358-4705 for availability.
$325.00 USD/EACH

Qty:

EW-11901-49 Ohaus SD Industrial Scale, 75 Kg X 0.05 Kg (115 VAC).  Representative Photo Only

Ohaus SD Shipping Scales, 75 Kg X 0.05 Kg (115 VAC)

Product Type Shipping Scales,Calibration External,Capacity kg 75
EW-11901-49
In stock.
$199.00 USD/EACH

Qty:

EW-11901-48 Ohaus SD Industrial Scale, 35 Kg X 0.02 Kg (115 VAC)

Ohaus SD Shipping Scales, 35 Kg X 0.02 Kg (115 VAC)

Product Type Shipping Scales,Calibration External,Capacity kg 35
EW-11901-48
In stock.
$185.00 USD/EACH

Qty:

Representative photo only Ohaus Catapult 1000 Shipping Scale C 11P20 44lb x 0 02lb 20kg x 0 01kg

Ohaus Catapult 1000 Shipping Scale C-11P20, 44lb x 0.02lb / 20kg x 0.01kg

Product Type Shipping Scales,Calibration External,Capacity g 20000
EW-11600-15
In stock.
$186.00 USD/EACH

Qty:

EW-11901-52 Ohaus SD Industrial Scale, 200 Kg X 0.1 Kg, w/ Large Platform (115 VAC).  Representative Photo Only

Ohaus SD Shipping Scales, 200 Kg X 0.1 Kg, w/ Large Platform (115 VAC)

Product Type Shipping Scales,Calibration External,Capacity kg 200
EW-11901-52
Usually ships in 11 days.
$355.00 USD/EACH

Qty:

EW-11901-51 Ohaus SD Industrial Scale, 200 Kg X 0.1 Kg (115 VAC).  Representative Photo Only

Ohaus SD Shipping Scales, 200 Kg X 0.1 Kg (115 VAC)

Product Type Shipping Scales,Calibration External,Capacity kg 200
EW-11901-51
In stock.
$235.00 USD/EACH

Qty:

Representative photo only Ohaus Catapult 1000 Shipping Scale C 11P9 20lb x 0 01lb 9kg x 0 005kg

Ohaus Catapult 1000 Shipping Scale C-11P9, 20lb x 0.01lb / 9kg x 0.005kg

Product Type Shipping Scales,Calibration External,Capacity kg 9
EW-11600-14
Usually ships in 6 days.
$186.00 USD/EACH

Qty:

Representative photo only Adam WBZ 30a Price Computing Scale 30lb Capacity 0 01lb Readability 220V

Adam WBZ 30a Price Computing Scale, 30lb Capacity, 0.01lb Readability ,220V

Product Type Price Computing Scales,Calibration External,Capacity lbs 30
EW-11810-39
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

Representative photo only Ohaus Catapult 1000 Shipping Scale C 11P75 165lb x 0 1lb 75kg x 0 05kg

Ohaus Catapult 1000 Shipping Scale C-11P75, 165lb x 0.1lb / 75kg x 0.05kg

Product Type Shipping Scales,Calibration External,Capacity g 75000
EW-11600-16
Usually ships in 6 days.
$208.00 USD/EACH

Qty:

Representative photo only Ohaus RE Price Computing Compact scale RE 15CUS 30lb x 0 01lb With Display Tower

Ohaus RE Price Computing Compact scale RE-15CUS . 30lb x 0.01lb, With Display Tower

Product Type Price Computing Scales,Calibration External,Capacity lbs 15
EW-11600-10
Usually ships in 6 days.
$584.00 USD/EACH

Qty:

Representative photo only Adam WBZ 6a KG Price Computing Scale 3000g Capacity 1g Readability 115V

Adam WBZ 6a-KG Price Computing Scale, 3000g Capacity, 1g Readability ,115V

Product Type Price Computing Scales,Calibration External,Capacity g 3000
EW-11810-40
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

Representative photo only Adam WBZ 6a Price Computing Scale 6lb Capacity 0 002lb Readability 115V

Adam WBZ 6a Price Computing Scale, 6lb Capacity, 0.002lb Readability ,115V

Product Type Price Computing Scales,Calibration External,Capacity lbs 6
EW-11810-34
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

Representative photo only Ohaus RE Price Computing Compact scale RE 30US 60lb x 0 02lb No Tower

Ohaus RE Price Computing Compact scale RE-30US , 60lb x 0.02lb, No Tower

Product Type Price Computing Scales,Calibration External,Capacity lbs 30
EW-11600-11
Usually ships in 6 days.
$518.00 USD/EACH

Qty:

Representative photo only Adam WBZ 15a Price Computing Scale 15lb Capacity 0 005lb Readability 115V

Adam WBZ 15a Price Computing Scale, 15lb Capacity, 0.005lb Readability ,115V

Product Type Price Computing Scales,Calibration External,Capacity lbs 15
EW-11810-36
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

Representative photo only Adam WBZ 30a KG Price Computing Scale 15kg Capacity 5g Readability 220V

Adam WBZ 30a-KG Price Computing Scale, 15kg Capacity, 5g Readability ,220V

Product Type Price Computing Scales,Calibration External,Capacity g 15000
EW-11810-45
Usually ships in 6 days.
$355.00 USD/EACH

Qty:

24 results (showing 1 - 15 )
Per Page 
Home  >  Balances & Scales > Price Computing and Shipping Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title