Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Electrical (1572)
Brand:
Tektronix (154)
Fluke (149)
AEMC (113)
Extech (104)
Idec (86)
Pomona (77)
Wika (68)
Amprobe (52)
Opto 22 (50)
Love (49)
Desco (47)
Sussman (46)
Megger (33)
BEIJER (8)
Product Type:
Gloves (113)
Availability:
In Stock (477)
CE Compliance:
Yes (277)
Material:
Rubber (92)
Vinyl (23)
Channels:
4 (40)
2 (39)
Inputs:
2 (40)
4 (32)
Power (VAC):
480 (17)
208 (15)
240 (11)
24 (5)
203 (1)
120 (1)
380 (1)
Color:
Blue (21)
Black (8)
Gray (8)
Input (VAC):
120 (20)
220/240 (17)
240 (10)
Output current (watts):
No. of outlets:
6 (5)
10 (4)
4 (3)
8 (3)
12 (2)
2 (1)
Output (lbs/hr):
72.3 (4)
90.4 (4)
60.0 (4)
27.0 (3)
36.0 (3)
18.0 (3)
54.0 (3)
108.4 (2)
145 (2)
181 (2)
217 (2)
256 (2)
325 (2)
433 (2)
36.2 (2)
54.2 (2)
9.0 (2)
475 (1)
542 (1)
Diameter (mm):
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Process Equipment & Instrumentation

Process Equipment & Instrumentation

Process Equipment & Instrumentation

An insulation tester is an invaluable instrument for monitoring electrical insulation. The tool reads the resistance surrounding motors and wires and anything else with electrical operation. Users use an insulation tester to get an idea of the age, durability and quality of electrical equipment. Products such as an insulation tester can help you control the process flow reliably and ensure quality and repeatable production output. Select from devices such as actuators, relays, switches and transducers to control your production process automatically. Using electrical test devices such as insulation testers or multimeters and power meters/analyzers will ensure proper electrical delivery and performance. Controlling devices such as pH controllers, a programmable temperature controller (or a standard temp controller), or pressure and vacuum controllers help monitor the process flow, orchestrating the right processes at the right time. During equipment operation, you can monitor speed using tachometers or stroboscopes or normal function with vibration sensors. Use panel meters to display and monitor all readings, thus ensuring normal operations. If you have questions about an insulation tester contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-89000-10 Digi-Sense<small><sup>&reg;</sup></small> Advanced Temperature Controller, 115V

Digi-Sense Advanced Temperature Controller, 115V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-10
In stock.
$1,050.95 USD/EACH

Qty:

EW-89000-00 Digi-Sense<small><sup>&reg;</sup></small> Standard Temperature Controller, 110V

Digi-Sense Standard Temperature Controller, 110V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-00
In stock.
$775.95 USD/EACH

Qty:

EW-06830-56 Cable tie series shown in image

Solid-design 7.5" white, 1000/bag

Product Type Cable Ties,Length in. 7.5,Qty/pk 1000
EW-06830-56
In stock.
$51.50 USD/BAG of 1000

Qty:

EW-06830-54 Cable tie series shown in image

Solid-design 5.5" white 1000/bag

Product Type Cable Ties,Length in. 5.5,Qty/pk 1000
EW-06830-54
In stock.
$34.75 USD/BAG of 1000

Qty:

EW-56717-20 Eutech Instruments pH 500 2-Wire  pH/ORP Transmitter  with  Display

Eutech Instruments pH 500 2-Wire pH/ORP Transmitter with Display

Product Type Transmitter,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56717-20
In stock.
$377.00 USD/EACH

Qty:

EW-56700-00 Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56700-00
In stock.
$449.00 USD/EACH

Qty:

EW-06830-95 Autoclavable Cable Ties, PP, 8"

Autoclavable Cable Ties, PP, 8"

Product Type Cable Ties,Length in. 8,Qty/pk 1000
EW-06830-95
In stock.
$170.00 USD/PACKAGE

Qty:

Representative photo only Digi Sense 1 Zone benchtop dual display temperature control type RTD input 120V 15 amps

Digi-Sense 1-Zone benchtop dual display temperature control, type RTD input, 120V, 15 amps

Product Type Temperature control, benchtop,Min temperature º C -18,Max temperature º C 65
EW-36225-64
In stock.
$625.00 USD/EACH

Qty:

EW-01575-00 STACO 3PN1010B: Steel cased variable-voltage controller; 120 VAC in, 0 to 140 V out, 10 A

Steel cased variable-voltage controller 3PN1010B; 120 VAC in, 0 to 140 V out, 10 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-00
Usually ships in 7 days or sooner.
$382.00 USD/EACH

Qty:

EW-56700-10 Eutech Instruments pH 190 1/8-DIN pH/ORP controller

Eutech Instruments pH 190 1/8-DIN pH/ORP controller

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56700-10
In stock.
$396.00 USD/EACH

Qty:

EW-26087-02 Fluke 87V True RMS Multimeter

Fluke 87V True RMS Multimeter

Product Type Multimeter,AC Max Amps 10A (20 A for 30 seconds maximum),Model FLUKE-87V
EW-26087-02
In stock.
$399.95 USD/EACH

Qty:
See all

EW-09377-16 image displayed is not actual model, but similar coin style

Batteries, 1.5V button cells, 6/PK

Product Type Button Cell Batteries,Product Type Button Cell Batteries,Capacity 145 mA hours
EW-09377-16
In stock.
$15.50 USD/PACKAGE of 6

Qty:

EW-20043-12 Representative image - check individual details

Fluke-435-II Three-phase power quality and energy analyzer with Flex Current Probes

Product Type Power Analyzers,Display 127 x 88 mm (6" diagonal) LCD; 320 x 240 pixels,Dimensions " W 12-1/4"
EW-20043-12
Call 1-888-358-4705 for availability.
$8,199.95 USD/EACH

Qty:
See all

EW-56717-32 Eutech Instruments<small><sup>&reg;</sup></small> pH 560 pH/orp Monitor With Two Relays

Eutech Instruments pH 560 pH/orp Monitor With Two Relays

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56717-32
In stock.
$356.00 USD/EACH

Qty:

EW-06830-52 Cable tie series shown in image

Solid-design 4 in cable tie, white 1000/bag

Product Type Cable Ties,Length in. 4,Qty/pk 1000
EW-06830-52
In stock.
$22.75 USD/BAG of 1000

Qty:

3023 results (showing 1 - 15 )
Per Page 
Home  >  Process Equipment & Instrumentation

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title