Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ismatec (17)
Product Type:
Availability:
CE Compliance:
Yes (26)
Max pressure (bar):
8.6 (8)
6.9 (4)
4.3 (4)
3 (4)
2.4 (2)
3.1 (2)
2.3 (2)
2.2 (2)
3.9 (2)
5.7 (2)
6.6 (2)
6 (2)
7.2 (2)
0.7 (1)
Max pressure (psi):
125 (8)
100 (4)
63 (4)
44 (4)
45 (2)
35 (2)
33 (2)
32 (2)
56 (2)
83 (2)
95 (2)
87 (2)
105 (2)
10 (1)
Max flow rate (GPH):
2280 (6)
3600 (6)
1.0 (4)
1500 (4)
4980 (2)
5580 (2)
6000 (2)
3120 (2)
3900 (2)
0.2 (1)
0.16 (1)
0.6 (1)
0.48 (1)
1.3 (1)
1.04 (1)
2.8 (1)
2.24 (1)
7.6 (1)
Power (VAC):
220 (5)
115 (4)
120 (4)
Max flow rate (LPM):
22.7 (2)
56.8 (2)
12.3 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Pump Systems

Pump Systems

Pump Systems

Pumping systems are an easy way to save time and money. You can choose between a pre-assembled pumping systems or custom engineered pumping systems for you. Customized pumping systems can result in a turn-key solution that allows you to get up and running quickly. We offer pump systems for applications from laboratory filling to production scale dispensing. Choosing a pumping system involves the consideration of many variables: chemical compatibility, viscosity, temperature, specific gravity, particulates, time, batch volume, precision, and more. In this way, a simple choice is actually quite complex. It’s important that when you are selecting your customized or even pre-assembled system that you get expert advice. When you are ready to choose from among the vast array of pumping systems that are available contact a Cole-Parmer Technical Expert.
 Product Detail
Sort
 Availability
 Price
Representative photo only High purity air operated double diaphragm pump 3 25 GPM 1 4 NPT

High-purity air-operated double-diaphragm pump, 3.25 GPM, 1/4" NPT

Product Type Air-Powered Diaphragm Pumps,Max flow rate LPM 12.3,Max temperature º C 80
EW-74020-00
Usually ships in 9 days.
$1,938.00 USD/EACH

Qty:

EW-74142-10 Pulsafeeder Manual Control Metering Pump, 94 gdp, 115 VAC.  Representative Photo Only

Pulsafeeder Manual Control Metering Pump, 94 gdp, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate LPH 14.82
EW-74142-10
In stock.
$936.00 USD/EACH

Qty:

EW-78021-12 High-pressure piston pumps with Series Q pump head

Ismatec high-pressure pump with Series Q pump heads, 0.064 to 77 mL/min, 100 psi, ceramic piston/316 SS body/ceramic liner

Product Type Piston Metering Pumps,Max pressure 100 psi,Min flow rate mL/min 0.13
EW-78021-12
Call 1-888-358-4705 for availability.
$3,788.00 USD/EACH

Qty:

EW-74142-00 Pulsafeeder Manual Control Metering Pump, 44 gdp, 115 VAC.  Representative Photo Only

Pulsafeeder Manual Control Metering Pump, 44 gdp, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate LPH 6.94
EW-74142-00
In stock.
$664.00 USD/EACH

Qty:

EW-78021-18 High-pressure piston pumps with Series Q pump head

Ismatec high-pressure pump with Series Q pump heads, 0.14 to 173 mL/min, 100 psi, 316 SS piston/316 SS body/ carbon liner

Product Type Piston Metering Pumps,Max pressure 100 psi,Min flow rate mL/min 0.29
EW-78021-18
Call 1-888-358-4705 for availability.
$3,811.00 USD/EACH

Qty:

EW-74142-20 Pulsafeeder Manual Control Metering Pump, 240 gdp, 115 VAC.  Representative Photo Only

Pulsafeeder Manual Control Metering Pump, 240 gdp, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 35 psi,Max flow rate LPH 37.85
EW-74142-20
Usually ships in 11 days.
$1,062.00 USD/EACH

Qty:

EW-74142-35 Pulsafeeder Manual Control Metering Pump, 500 gdp, 230 VAC.  Representative Photo Only

Pulsafeeder Manual Control Metering Pump, 500 gdp, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 20 psi,Max flow rate LPH 78.85
EW-74142-35
Usually ships in 11 days.
$1,578.00 USD/EACH

Qty:

EW-74147-10 High-Viscosity, 4 to 20 mA Pace Pump, 24 GPD, 115 VAC, 50/60 Hz.  Representative Photo Only

High-Viscosity, 4 to 20 mA Pace Pump, 24 GPD, 115 VAC, 50/60 Hz

Product Type Diaphragm Metering Pumps,Max pressure 150 psi,Max flow rate LPH 3.76
EW-74147-10
Usually ships in 10 days.
$1,194.00 USD/EACH

Qty:

EW-70794-36 Representative image only.  Check individual details.

Pump Booster System, 2 Stage Pump, 65 GPM or 105 PSI, 5 HP, NEMA 1 enclosure

Product Type Pump booster systems,Max pressure bar 7.2,CE Compliance Yes
EW-70794-36
Call 1-888-358-4705 for availability.
$3,962.00 USD/EACH

Qty:

Representative photo only External pace pump 22 GPD 230 VAC

External pace pump, 22 GPD, 230 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate mL/min 58
EW-74143-25
Usually ships in 12 days.
$551.00 USD/EACH

Qty:

EW-78021-52 High-pressure piston pumps with Series R pump head

Ismatec high-pressure piston pump with series R pump head, 10 to 172 mL/min, 115/230 VAC

Product Type Piston Metering Pumps,Max pressure 100 psi,Min flow rate mL/min 0.4
EW-78021-52
Call 1-888-358-4705 for availability.
$2,686.00 USD/EACH

Qty:

EW-74142-30 Pulsafeeder Manual Control Metering Pump, 500 gdp, 115 VAC.  Representative Photo Only

Pulsafeeder Manual Control Metering Pump, 500 gdp, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 20 psi,Max flow rate LPH 78.85
EW-74142-30
Usually ships in 9 days.
$1,557.00 USD/EACH

Qty:

EW-07128-20 Hydraulic piston pumps

Hydraulic Piston Pump, 195 mL/min, 115/230 VAC

Product Type Piston Metering Pumps,Max pressure 800 psi,Max flow rate mL/min 195
EW-07128-20
Usually ships in 14 days.
$1,420.00 USD/EACH

Qty:

Representative photo only External pace pump 22 GPD 115 VAC

External pace pump, 22 GPD, 115 VAC

Product Type Diaphragm Metering Pumps,Max pressure 100 psi,Max flow rate mL/min 58
EW-74143-20
Call 1-888-358-4705 for availability.
$530.00 USD/EACH

Qty:

EW-07117-66 Series R Valveless piston pump heads

Series R Valveless Piston Pump Head, 0.05 mL/stroke

Product Type Piston Metering Pumps,Max pressure 100 psi,Min flow rate mL/min 0
EW-07117-66
Usually ships in 8 days.
$495.00 USD/EACH

Qty:

204 results (showing 1 - 15 )
Per Page 
Home  >  Pumps > Pump Systems

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title