Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Motors (142)
Brand:
Seepex (128)
Product Type:
Availability:
In Stock (421)
Capacity (mL):
0 - 20 (7)
CE Compliance:
Yes (373)
Y (12)
Material:
Control type:
Max flow rate (GPM):
35 (40)
32 (15)
10 (14)
80 (13)
20 (12)
25 (12)
5 (11)
45 (11)
53 (11)
3.5 (10)
3 (8)
115 (7)
8 (4)
2.8 (4)
38 (4)
89 (4)
6 (2)
2.5 (2)
0.267 (1)
Max pressure:
100 psi (40)
5 psi (22)
40 psi (14)
115 psi (12)
50 psi (8)
60 psi (6)
25 psi (5)
45 psi (5)
30 psi (4)
10 psi (3)
18 psi (2)
95 psi (2)
Power (VAC):
115 (37)
220 (8)
120 (4)
hp:
1/2 (32)
3/4 (27)
1/3 (24)
1 (24)
2 (21)
1-1/2 (14)
1/4 (6)
1/6 (3)
2/3; 1 (2)
1/16 (2)
1/8 (2)
1-3/4 (2)
4 (2)
8; 10 (1)
Channels:
4 (15)
2 (12)
1 (10)
8 (7)
12 (5)
16 (4)
24 (4)
3 (2)
No. of channels:
4 (7)
1 (6)
2 (4)
3 (2)
8 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps

Pumps

Pumps

We are dedicated to providing you with the widest selection of quality pumps available! Whether you are involved in an experimental and research laboratory, the industrial marketplace, or original equipment manufacturing (OEM), we have the right model for your application.

Gear Pump Benchtop Systems come complete with drive and pump head.
Analog Drives:
Analog drives provide continuous-duty operation with Micropump® A-mount pump heads.
Gradual, one-second acceleration offers smooth control of drive speed and flow rate.
Permanent-magnet, direct-current (PMDC) drive is built to last—excellent for long-term applications.

Digital Drives
Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing.
Displacement and flow values for all Micropump A-mount pump heads are stored in memory.
IP23-rated enclosure protects the internal components.
Remote control capabilities.
Order optional foot switch for hands-free on/off control.
 Product Detail
Sort
 Availability
 Price
EW-07523-80 Masterflex L/S Digital Drive 07523-80

Masterflex L/S Digital Drive, 600 RPM, 115/230 VAC

Product Type Pump Drive,Max flow rate mL/min 3400,Min flow rate mL/min 0.006
EW-07523-80
In stock.
$1,898.00 USD/EACH

Qty:

Representative photo only Masterflex L S Precision Variable Speed Drive with Remote Input 6 to 600 rpm 90 to 260 VAC

Masterflex L/S Precision Variable-Speed Drive with Remote Input; 6 to 600 rpm, 90 to 260 VAC.

Product Type Pump Drive,Max flow rate mL/min 3400,Min flow rate mL/min 0.36
EW-07528-10
In stock.
$1,120.00 USD/EACH

Qty:

EW-07523-90 Masterflex L/S Digital Drive 07523-90

Masterflex L/S Digital Drive, 100 RPM, 115/230 VAC

Product Type Pump Drive,Max flow rate mL/min 566,Min flow rate mL/min 0.001
EW-07523-90
In stock.
$1,898.00 USD/EACH

Qty:

Representative photo only Masterflex L S Precision Variable Speed Drive with Remote Input 1 to 100 rpm 90 to 260 VAC

Masterflex L/S Precision Variable-Speed Drive with Remote Input; 1 to 100 rpm, 90 to 260 VAC.

Product Type Pump Drive,Max flow rate mL/min 580,Min flow rate mL/min 0.06
EW-07528-30
In stock.
$1,120.00 USD/EACH

Qty:

EW-77410-10 Masterflex<small><sup>&reg;</sup></small> I/P<small><sup>&reg;</sup></small> Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC

Masterflex I/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC

Product Type Masterflex I/P Drive,Max flow rate mL/min 19000,Min flow rate mL/min 200
EW-77410-10
In stock.
$2,035.00 USD/EACH

Qty:

Representative photo only Masterflex L S economy variable speed drive 20 to 600 rpm 115 VAC

Masterflex L/S economy variable-speed drive, 20 to 600 rpm, 115 VAC.

Product Type Pump Drive,Max flow rate mL/min 2900,Min flow rate mL/min 1.2
EW-07554-90
In stock.
$638.00 USD/EACH

Qty:

EW-77921-70 Masterflex<small><sup>&reg;</sup></small> L/S<small><sup>&reg;</sup></small> Digital Pump System with Easy-Load<small><sup>&reg;</sup></small> II Pump Head, 600 RPM, 115/230 VAC

Masterflex L/S Digital Pump System with Easy-Load II Pump Head, 600 RPM, 115/230 VAC

Product Type Peristaltic Pump,Min flow rate mL/min 0.28,Max flow rate mL/min 1700
EW-77921-70
In stock.
$2,230.00 USD/EACH

Qty:

Representative photo only L S computer compatible programmable digital drive 0 1 to 600 rpm 115 230 VAC

L/S computer-compatible/programmable digital drive, 0.1 to 600 rpm, 115/230 VAC

Product Type Pump Drive,Max flow rate mL/min 3400,Min flow rate mL/min 0.006
EW-07551-00
In stock.
$2,198.00 USD/EACH

Qty:

EW-07557-00 Masterflex L/S Modular Drive 07557-00

Masterflex L/S Precision Modular Drive with Bench Top Controller and Remote I/O; 6 to 600 rpm, 90 to 260 VAC

Product Type Pump Drive,Max flow rate mL/min 3400,Min flow rate mL/min 0.36
EW-07557-00
In stock.
$1,190.00 USD/EACH

Qty:
See all

Representative photo only Masterflex L S economy variable speed drive 7 to 200 rpm 115 VAC

Masterflex L/S economy variable-speed drive, 7 to 200 rpm, 115 VAC.

Product Type Pump Drive,Max flow rate mL/min 1130,Min flow rate mL/min 0.42
EW-07554-80
In stock.
$638.00 USD/EACH

Qty:

EW-77411-00 Masterflex<small><sup>&reg;</sup></small> I/P<small><sup>&reg;</sup></small> Precision Brushless Drive with Analog Remote, 33 to 650 rpm, 115/230 VAC

Masterflex I/P Precision Brushless Drive with Analog Remote, 33 to 650 rpm, 115/230 VAC

Product Type Masterflex I/P Drive,Max flow rate mL/min 26000,Min flow rate mL/min 200
EW-77411-00
In stock.
$2,620.00 USD/EACH

Qty:

EW-77963-10 Masterflex I/P precision brushless pump system with Easy-Load pump head 77601-10, 115/230 VAC.

Masterflex I/P precision brushless pump system with Easy-Load pump head 77601-10, 115/230 VAC.

Product Type Peristaltic Pump,Min flow rate LPM 0.4 LPM (0.1 GPM),Max flow rate LPM 8.0
EW-77963-10
In stock.
$2,735.00 USD/EACH

Qty:

EW-07557-10 Masterflex L/S Modular Drive 07557-10 (600 rpm model 07557-00 shown)

Masterflex L/S Precision Modular Drive with Bench Top Controller and Remote I/O; 1 to 100 rpm, 90 to 260 VAC

Product Type Pump Drive,Max flow rate mL/min 580,Min flow rate mL/min 0.06
EW-07557-10
In stock.
$1,190.00 USD/EACH

Qty:
See all

Representative photo only Masterflex I P variable speed modular drive 20 650 rpm 115V

Masterflex I/P variable speed modular drive, 20-650 rpm, 115V.

Product Type Masterflex I/P Drive,Max flow rate mL/min 19000,Min flow rate mL/min 120
EW-07591-00
In stock.
$1,675.00 USD/EACH

Qty:

EW-77910-20 L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC

L/S Economy Pump System with Easy-Load II Pump Head, 115 VAC

Product Type Peristaltic Pump,Min flow rate mL/min 56,Max flow rate mL/min 1700
EW-77910-20
In stock.
$965.00 USD/EACH

Qty:

3484 results (showing 1 - 15 )
Per Page 
Home  >  Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title