Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

RAE MiniRAE 3000 PID Photo Ionization Detectors (PID)

RAE MiniRAE 3000 PID Photo Ionization Detectors (PID)

  • Patented sensor provides extended range
  • Review real time sensor information and alarm status up to 500 feet away
  • Large graphic display provides quick and easy overview of gas type, correction factor, and concentration
With a standard operating range of 0 to 15,000 ppm, this powerful, versatile, and user-friendly detector is ideal for many industrial applications. Strong internal pump draws samples up to 100 feet horizontally or vertically.
Monitor offers two modes of operation. Use the survey mode to display instantaneous readings, activate high/low alarms, and store up to 15,000 readings with user ID, site ID, serial number, and time-and-date stamp. Choose the hygiene mode to display or record TWA, STEL, and peak levels. VOC readings are cost-effective inn reducinglab analysis. Activate separate alarms for each parameter. Datalogging feature downloads data and upload instrument setup from a PC through RS-232 link to a serial port.
Approval: UL and cUL classified intrinsically safe in Class I, Division 1, Groups A, B, C, D; EEx ia IIC T4; CE

 Product Detail
Sort
 Availability
 Price
Representative photo only MiniRAE 3000 PID Detetctor with Accessories Kit and Bluetooth

MiniRAE 3000 PID Detetctor, with Accessories Kit and Bluetooth

Product Type PID Detectors,Alarm 90 dB, auto shut off pump at low flow condition,Output serial
EW-86262-02
Usually ships in 5 days.
$4,553.00 USD/EACH

Qty:

EW-86262-01 MiniRAE 3000 PID Detetctor

MiniRAE 3000 PID Detetctor

Product Type PID Detectors,Alarm 90 dB, auto shut off pump at low flow condition,Output serial
EW-86262-01
Call 1-888-358-4705 for availability.
$4,224.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title