Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Price Range:
Availability:
CE Compliance:
Yes (36)
Capacity (Liters):
0 to 1 (1)
1 to 5 (37)
Max flow rate (Liters/min):
6.4 (6)
17 (4)
21 (4)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Recirculators & Chillers

Recirculators & Chillers

Cole-Parmer offers an extensive range of chillers for use in temperature control of laboratory and industrial applications.

  • Temperature control from -15C to +40C
  • High temperature stability to 0.1C
  • Wide choice of bath capacity up to 15L

For all your chilling needs requiring high stability with a wide variety of temperature control, select from our range of compact chillers, flow-through refrigerated chillers, refrigerated chillers with immersion probe, immersion coolers, temperature-controlled recirculators and recirculating chillers.

Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Cole-Parmer Polystat Recirculator w/ Force/Suction Pump, 500W; 115V

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-21
In stock.
$3,242.00 USD/EACH
$2,399.00 USD/EACH

Qty:

Cole-Parmer Polystat recirculator, 17 L/min, 250W cooling capacity, 115V 60 Hz

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-01
In stock.
$2,496.00 USD/EACH
$2,199.00 USD/EACH

Qty:

Cole-Parmer Polystat recirculator, 17 L/min, 500W cooling capacity, 115V 60 Hz

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-17
In stock.
$3,012.00 USD/EACH

Qty:

Cole-Parmer Polystat Chiller w/ Immersion Probe, -35 to 40 C, 115V/60Hz

  • Product Type: Immersion Chiller
  • Bath type: Refrgerated Chiller with Immersion Probe
  • Capacity: 10 Liters
EW-01283-70
In stock.
$2,317.00 USD/EACH

Qty:

Polyscience benchtop chiller, -10 to 30C, 350 watts at 0C, 120 VAC

  • Product Type: Recirculating Chiller
  • Capacity: 2.65 Liters
  • Max temperature: 30 º C
EW-12930-38
In stock.
$2,796.00 USD/EACH

Qty:

Kruss PT31, Peltier Thermostat Recirculating Bath, 8 to 40C, 115-230V

  • Product Type: Circulator (Cooling/Heating)
  • Bath type: Circulating Water
  • Max temperature: 40 C º C
EW-12930-12
Available for order
or call 1-888-358-4705 to order
$1,740.00 USD/EACH

Qty:

Thermo Scientific Merlin M33 Recirculating Chiller, PD1; 115V

  • Product Type: Water Bath
  • Bath type: Recirculating Water Bath
  • Capacity: 1.8 Liters
EW-13401-54
Available for order
or call 1-888-358-4705 to order
$4,983.00 USD/EACH

Qty:

Cole-Parmer Polystat Flow-Through Chiller, -25 to 40 C, 120 VAC/60 Hz

  • Product Type: Chiller
  • Bath type: Flow-Through Refrigerated Chiller
  • Capacity: Maximum compatible bath size is 20 L Liters
EW-01283-40
Available for order
or call 1-888-358-4705 to order
$2,394.00 USD/EACH

Qty:

Denali T3 Recirculator Chiller by Solid State Cooling Systems, 300W

  • Product Type: Baths & Circulators
  • Bath type: Recirculators & Chillers
  • Capacity: 800 mL Liters
EW-10122-40
Available for order
or call 1-888-358-4705 to order
$2,975.00 USD/EACH

Qty:

Thermo Scientific NESLAB ThermoFlex 5000 Chiller, P2, IPR; 208V

  • Product Type: Water Bath
  • Bath type: Recirculating Water Bath
  • Capacity: 7.2 Liters
EW-13042-58
Available for order
or call 1-888-358-4705 to order
$8,089.00 USD/EACH

Qty:

Cole-Parmer Polystat Recirculator w/ Force/Suction Pump, 250W; 115V

  • Product Type: Cooling/Heating Recirculator
  • Bath type: Laboratory Chiller
  • Capacity: 2.8 Liters
EW-13042-05
Usually ships in 13 days.
$2,923.00 USD/EACH

Qty:

Thermo Scientific NESLAB ThermoFlex 900 Chiller, P1; 115V

  • Product Type: Water Bath
  • Bath type: Recirculating Water Bath
  • Capacity: 7.2 Liters
EW-13042-00
Available for order
or call 1-888-358-4705 to order
$3,824.00 USD/EACH

Qty:

Thermo Scientific NESLAB ThermoFlex 2500 Chiller, P1, IPR; 208V

  • Product Type: Water Bath
  • Bath type: Recirculating Water Bath
  • Capacity: 7.2 Liters
EW-13042-42
Available for order
or call 1-888-358-4705 to order
$5,729.00 USD/EACH

Qty:

Polyscience mini benchtop chiller, -5 to 50C, 215 watts at 0C, 120 VAC

  • Product Type: Recirculating Chiller
  • Capacity: 2.65 Liters
  • Max temperature: 50 º C
EW-12930-46
Available for order
or call 1-888-358-4705 to order
$2,866.00 USD/EACH

Qty:

Cole-Parmer Polystat Chiller w/ Immersion Probe, -60 to -20 C, 115V/60Hz

  • Product Type: Immersion Chiller
  • Bath type: Refrgerated Chiller with Immersion Probe
  • Capacity: 3 Liters
EW-01283-60
Available for order
or call 1-888-358-4705 to order
$1,846.00 USD/EACH

Qty:

97 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#