Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Atago (67)
Reichert (13)
Extech (5)
Product Type:
Availability:
In Stock (37)
Brix scale range (Maximum):
95 (12)
90 (10)
32 (6)
62 (5)
28 (3)
100 (3)
82 (3)
50 (2)
10 (2)
85 (2)
60 (2)
93 (2)
30 (2)
53.0% (2)
45 (1)
38 (1)
70 (1)
53 (1)
10% (1)
Brix scale range (Minimum):
0 (48)
45 (6)
28 (4)
CE Compliance:
Yes (36)
Refractive Index (Maximum):
1.7 (7)
1.52 (2)
1.07 (2)
Refractive Index (Minimum):
1.3 (6)
1 (5)
1.333 (4)

Learn more about
Refractometers

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456

More Unique Lab & Industrial Supplies

 

Refractometers

Refractometers

Cole-Parmer offers a range of refractometers including:

Manual handheld refractometers,
Digital handheld refractometers,
Digital benchtop refractometers,
Abbe refractometers.

Refractometers are used to measure the concentration of aqueous solutions. The refractometer requires only a few drops of liquid and are used throughout the food, agricultural, chemical and manufacturing industries.

Need
Assistance?

Get help from
our Experts!
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price

Atago Digital Pocket Refractometer, 0-53% Brix

  • Product Type: Refractometer (Digital)
  • Brix scale range: 0 Minimum
  • Brix scale range: 53 Maximum
EW-02941-51
In stock.
$329.00 USD/EACH

Qty:

Low-cost Brix refractometer with ATC, 0 to 32% Brix

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 32 Maximum
EW-81150-08
In stock.
$127.00 USD/EACH

Qty:

Atago Digital Pocket Refractometer, 0.0 to 85.0% Brix

  • Product Type: Refractometer (Digital)
  • Brix scale range: 0 Minimum
  • Brix scale range: 85 Maximum
EW-02941-54
In stock.
$470.00 USD/EACH

Qty:

Low-cost Brix refractometer with ATC; 0 to 10% Brix

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 10 Maximum
EW-81150-02
In stock.
$136.00 USD/EACH

Qty:

Digital Refractometer, Brix, 0.0 to 95.0%

  • Product Type: Refractometer (Digital)
  • Brix scale range: 0 Minimum
  • Brix scale range: 95 Maximum
EW-02941-34
In stock.
$821.00 USD/EACH

Qty:

Reichert Digital Brix/RI-Chek Refractometer; Brix and Refractive Index

  • Product Type: Refractometer (Digital)
  • Brix scale range: 0 Minimum
  • Brix scale range: 62 Maximum
EW-81030-60
In stock.
$306.00 USD/EACH

Qty:

Atago 3820 (PAL-2) Digital Pocket Refractometer, 45.0 to 93.0% Brix

  • Product Type: Refractometer (Digital)
  • Brix scale range: 45 Minimum
  • Brix scale range: 93 Maximum
EW-02941-52
In stock.
$360.00 USD/EACH

Qty:

Reichert Full-Range Digital Refractometer

  • Product Type: Refractometer (Digital)
  • Brix scale range: 0 Minimum
  • Brix scale range: 95 Maximum
EW-81030-00
In stock.
$1,387.00 USD/EACH

Qty:

Atago PAL-SALT Cup Style Salinity Meter, 0 to 10% salt concentration

  • Product Type: Conductivity Meter
  • Temp range: 5 to 100°C
  • Salinity range: 0 to 10.0%
EW-02941-32
In stock.
$379.00 USD/EACH

Qty:

Reichert Industrial Fluid Refractometer, 0 to 30 scale (1.3330 to 1.3860 RI)

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 30 Maximum
EW-81000-24
In stock.
$187.00 USD/EACH

Qty:

Extech RF15 Handheld Brix Refractometer with ATC; 0 to 32%

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 32% Maximum
EW-26048-04
In stock.
$114.99 USD/EACH

Qty:

Reichert Industrial Fluid Refractometer, 0 to 10 scale (1.3330 to 1.3478 RI)

  • Product Type: Refractometer (Analog)
  • Refractive Index: 1.333 Minimum
  • Refractive Index: 1.3478 Maximum
EW-81000-20
Available for order
or call 1-888-358-4705 to order
$415.00 USD/EACH

Qty:

Low-cost salt refractometer, 0 to 100 ppt salinity

  • Product Type: Refractometer (Analog)
  • Refractive Index: 1 Minimum
  • Refractive Index: 1.07 Maximum
EW-81150-20
In stock.
$136.00 USD/EACH

Qty:

Reichert Rhino Series Handheld Brix Refractometer; 0 to 50%

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 50 Maximum
EW-81007-52
In stock.
$201.00 USD/EACH

Qty:

Low-cost salt refractometer, 0 to 28% salinity

  • Product Type: Refractometer (Analog)
  • Brix scale range: 0 Minimum
  • Brix scale range: 28 Maximum
EW-81150-22
In stock.
$115.00 USD/EACH

Qty:

107 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#