Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Baths and Circulators > Refrigerated Circulators

Refrigerated Circulators

Refrigerated Circulators

Cole-Parmer offers an extensive array of laboratory circulators and baths to meet the demands of almost any temperature control application. Whether you are thawing samples, cooling equipment, or recirculating cooling system water, Cole-Parmer offers the laboratory circulator to meet your needs.

Types of Circulators for the Lab


Immersion circulators easily convert open baths, tanks, or containers into your own unique constant temperature bath.


  • Temperature control from 5° above ambient to 200°C

  • Flow rates up to 15 L/min

  • Immersion depths from 3 to 7 inches

  • Adjustable clamps attach to vessel walls up to 1 inch thick



Constant lab circulator baths expand your temperature control options by offering the ability to heat or cool external applications while saving valuable laboratory or work space. Choose from a wide selection of heated circulators or refrigerated circulators for your laboratory.


  • Available in 6-, 13-, and 28-liter tank capacities

  • Cooling capacities up to 700 watts

  • Heating up to 2000 watts

  • Easily attach to external equipment for maintaining a constant temperature



Recirculating chillers are enclosed circulators that feature robust cooling systems ideal for the most demanding continuous-use lab applications.


  • Temperature control from -10° to +80°C

  • Sealable reservoirs permit open-loop and closed-loop use

  • Pumping capacities up to 15.5 L/min

Cole-Parmer offers a selection of refirgerated circulator baths to meet your laboratory application. Utilize the bath reservoir area to hold samples where an integrated pump circulates the bath fluid. Or use the bath to circulate to external equipment in open- or closed-loop applications.
 Product Detail
Sort
 Availability
 Price
EW-12122-02 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100&deg;C, 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 6.5,Min temperature º C -20
EW-12122-02
In stock.
$2,315.00 USD/EACH

Qty:

EW-13042-01 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Cole-Parmer Polystat recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 2.8,Min temperature º C -10
EW-13042-01
In stock.
$2,385.00 USD/EACH

Qty:

EW-12210-20 PolyScience refrigerated bath (exact model not shown)

PolyScience Performance Digital 15L -30 Refrigerated Bath Circulator 120V/60Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 15,Min temperature º C -30
EW-12210-20
Call 1-888-358-4705 for availability.
$4,448.00 USD/EACH

Qty:

EW-12210-28 PolyScience  bath (exact model not shown)

PolyScience Performance Programmable 15L -40 Refrigerated Bath Circulator 120V/60Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 15,Min temperature º C -40
EW-12210-28
Call 1-888-358-4705 for availability.
$6,225.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Cooling Heating Circulating Bath 8 6 liter Advanced Digital 28 to 200C 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 8.6-liter, Advanced Digital, -28 to 200°C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 8.6,Min temperature º C -28
EW-12122-42
In stock.
$3,052.00 USD/EACH

Qty:

EW-12210-14 PolyScience refrigerated bath (exact model not shown)

PolyScience Performance Digital 7L -40 Refrigerated Bath Circulator 120V/60Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 7,Min temperature º C -40
EW-12210-14
Call 1-888-358-4705 for availability.
$4,354.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat recirculator with force suction pump 21 lpm 500W cooling capacity 115V 60 Hz

Cole-Parmer Polystat recirculator with force/suction pump, 21 lpm, 500W cooling capacity, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 2.8,Min temperature º C -10
EW-13042-21
In stock.
$3,017.00 USD/EACH

Qty:

Representative photo only Thermo Scientific NESLAB ThermoFlex 2500 IPR Recirculating Chiller with Pump 2 208V 60Hz

Thermo Scientific NESLAB ThermoFlex 2500 IPR Recirculating Chiller with Pump 2 - 208V/60Hz

Product Type Water Bath,Bath type Recirculating Water Bath,Capacity Liters 7.2
EW-13042-46
Call 1-888-358-4705 for availability.
$5,552.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat recirculator 17 lpm 500W cooling capacity 115V 60 Hz

Cole-Parmer Polystat recirculator, 17 lpm, 500W cooling capacity, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 2.8,Min temperature º C -10
EW-13042-17
Call 1-888-358-4705 for availability.
$2,806.00 USD/EACH

Qty:

EW-12210-18 PolyScience refrigerated bath (exact model not shown)

PolyScience Standard Digital 15L -30 Refrigerated Bath Circulator 120V/60Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 15,Min temperature º C -30
EW-12210-18
Call 1-888-358-4705 for availability.
$3,398.00 USD/EACH

Qty:

Representative photo only Thermo Scientific NESLAB ThermoFlex 5000 IPR Recirculating Chiller with Pump 2 208V 60Hz

Thermo Scientific NESLAB ThermoFlex 5000 IPR Recirculating Chiller with Pump 2 - 208V/60Hz

Product Type Water Bath,Bath type Recirculating Water Bath,Capacity Liters 7.2
EW-13042-58
Call 1-888-358-4705 for availability.
$7,596.00 USD/EACH

Qty:

EW-12210-40 PolyScience   bath (exact model not shown)

PolyScience Performance Programmable 28L -30 Refrigerated Bath Circulator 120V/60Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 28,Min temperature º C -30
EW-12210-40
Call 1-888-358-4705 for availability.
$5,927.00 USD/EACH

Qty:

EW-12118-10 6-liter <i>Standard Digital Controller</i> Refrigerated/Heated Circulating Bath, 120VAC

6-liter Standard Digital Controller Refrigerated/Heated Circulating Bath, 120VAC

Product Type Circulators (Cooling/Heating),Capacity Liters 6,Min temperature º C -20
EW-12118-10
In stock.
$2,595.00 USD/EACH

Qty:

Representative photo only Cole Parmer Polystat Cooling Heating Circulating Bath 8 6 liter Standard Digital 28 to 150C 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 8.6-liter, Standard Digital, -28 to 150°C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 8.6,Min temperature º C -28
EW-12122-36
In stock.
$2,846.00 USD/EACH

Qty:

EW-12127-20 Item 12126-10 shown

Thermo Scientific ARCTIC Refrigerated Circulating Bath, SC-150 controller, 7-12 liter capacity, -25 to +150C, 115VAC/60HZ

Product Type Circulators (Cooling/Heating),Capacity Liters 12,Min temperature º C -25
EW-12127-20
Call 1-888-358-4705 for availability.
$4,074.00 USD/EACH

Qty:

238 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Baths and Circulators > Refrigerated Circulators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title