Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Calibration Masses > Rice Lake Calibration Masses > Rice Lake Class 4 Precision Mass Sets with Certificate of Traceability

Rice Lake Class 4 Precision Mass Sets with Certificate of Traceability

Rice Lake Class 4 Precision Mass Sets with Certificate of Traceability

  • Ensure balance accuracy with calibration masses from Rice Lake
  • Weights conform to NIST, ASTM or OIML (unlike internal calibration masses)
  • 4 day turnaround time on new masses and mass recalibrations
  • Individual masses and sets from Class 0 through Class 4
  • Electronic balance calibration masses
  • Specialty masses and custom designs
  • Succinct traceable calibration certificates
Ensure balance accuracy with calibration masses from Rice Lake. Dedicated to excellence and service, Rice Lake offers a 4-day turnaround on masses and calibrations.
Masses are made of polished stainless steel and include a glove, case and lifter unless otherwise indicated. As the leader in service, selection and speed – Rice Lake stands behind our offerings with a commitment beyond measurement.
 Product Detail
Sort
 Availability
 Price
Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 100 g 1 mg

Rice Lake Weighing Systems Calibration Weight Sets, 100 g - 1 mg

Product Type Calibration Mass,Class Class 4,Model 12401TR
EW-10151-21
Usually ships in 10 days.
$1,220.00 USD/EACH

Qty:

Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 50 g 1 mg

Rice Lake Weighing Systems Calibration Weight Sets, 50 g - 1 mg

Product Type Calibration Mass,Class Class 4,Model 12407TR
EW-10151-24
Usually ships in 4 days.
$1,090.00 USD/EACH

Qty:

Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 100 g 10 mg

Rice Lake Weighing Systems Calibration Weight Sets, 100 g - 10 mg

Product Type Calibration Mass,Class Class 4,Model 12398TR
EW-10151-22
Usually ships in 11 days.
$1,095.00 USD/EACH

Qty:

Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 100 g 1 g

Rice Lake Weighing Systems Calibration Weight Sets, 100 g - 1 g

Product Type Calibration Mass,Class Class 4,Model 12397TR
EW-10151-23
Usually ships in 4 days.
$730.00 USD/EACH

Qty:

Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 50 g 10 mg

Rice Lake Weighing Systems Calibration Weight Sets, 50 g - 10 mg

Product Type Calibration Mass,Class Class 4,Model 12404TR
EW-10151-25
Usually ships in 4 days.
$925.00 USD/EACH

Qty:

Representative photo only Rice Lake Weighing Systems Calibration Weight Sets 50 g 1 g

Rice Lake Weighing Systems Calibration Weight Sets, 50 g - 1 g

Product Type Calibration Mass,Class Class 4,Model 12402TR
EW-10151-26
Call 1-888-358-4705 for availability.
$580.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Balances & Scales > Calibration Masses > Rice Lake Calibration Masses > Rice Lake Class 4 Precision Mass Sets with Certificate of Traceability

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title