Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Max flow rate (GPM):
8 (1)
6 (1)
10 (1)
Max flow rate (LPM):
30.3 (1)
22.7 (1)
37.8 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Drum and Hand Pumps > Hand-Operated Drum Pumps > Rotary Drum Pumps

Rotary Drum Pumps

Rotary Drum Pumps

  • Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE
  • Lightweight and easy to use
  • Smooth, non-pulsating flow
  • Operate either in forward or reverse direction with a discharge hose
Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.

Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps. 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-06510-10 Pump, Hand-Operated Rotary Drum Pump, Stainless Steel, 10 GPM, 40

Pump, Hand-Operated Rotary Drum Pump, Stainless Steel, 10 GPM, 40" intact tube, 5000 SSU

Product Type Rotary Drum Pumps,Tube length in. 40,Max flow rate GPM 10
EW-06510-10
In stock.
$665.00 USD/EACH

Qty:

EW-06510-05 Rotary drum pump, 6 GPM, Ryton & SS

Rotary drum pump, 6 GPM, Ryton & SS

Product Type Rotary Drum Pumps,Tube length in. 40.25,Max flow rate GPM 6
EW-06510-05
In stock.
$155.00 USD/EACH

Qty:

EW-06510-00 Rotary drum pump, 8 GPM, Polypropylene

Rotary drum pump, 8 GPM, Polypropylene

Product Type Rotary Drum Pumps,Tube length in. 40.25,Max flow rate GPM 8
EW-06510-00
In stock.
$100.00 USD/EACH

Qty:

EW-06510-17 Rotary drum pump, High Volumn 17 GPM, Cast-Iron

Rotary drum pump, High Volumn 17 GPM, Cast-Iron

Product Type Rotary Drum Pumps,Tube length in. 40.25,Max flow rate GPM 17
EW-06510-17
Usually ships in 4 days.
$59.00 USD/EACH

Qty:

EW-06510-19 Rotary drum pump, High Volumn 17 GPM, Cast-Iron

Rotary drum pump, High Volumn 17 GPM, Cast-Iron

Product Type Rotary Drum Pumps,Tube length in. 40.25,Max flow rate GPM 27
EW-06510-19
Usually ships in 4 days.
$225.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
Home  >  Pumps > Drum and Hand Pumps > Hand-Operated Drum Pumps > Rotary Drum Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title